Buy more than* S$200* and get FREE SHIPPING

Outstanding Tweezers With Diagonal Tip Type

4.33 (6)
Weight (g)
16
Overall Length (mm)
94
...see all
Product Options
ADD TO CART
Material (Spring Part) Material (Body) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Spring Part) Material (Body) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1pc 1 GT-220 11638786 13.81 SGD
In stock
- - - 1pc 1 GT-222 11638768 13.81 SGD
In stock
18-8 Stainless steel 13 cr stainless steel Rose 1PC 1 GT-224 38292597 13.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Cut thorn processing of palm
5
From Japan
On 2016-05-15 08:35:54
In a state in which the tip is out, you can reliably remove. In aware of the greed, previously pointed, I want a needle for Hojikuri is.
This review is about item#11638768.
Tweezers
5
From Japan
On 2015-11-07 13:12:21
It is certainly a commodity. Peace of mind to you can use.
This review is about item#11638768.
Tweezers - Togenuki
5
From Japan
On 2015-10-21 15:24:37
It is certainly a commodity
This review is about item#11638768.
tweezers
1
From Japan
On 2015-09-12 12:20:26
It was replacement from Tweezerman I was surprised at the low of too much quality Previously also can not completely hold ordinary hair, let alone without not deviate by lanugo match tightly Will not even stipend of inspection It is really exaggerated name package fraud levels Utagaeru whether made in Japan Re-buy Tweezerman It could lose stupid Qian The has been awarded the Good Design Award is the mysterious
This review is about item#38292597.
Needle punching
5
From Japan
On 2015-02-18 16:01:50
So easily escape have survived.
This review is about item#38292597.
Needle punching
5
From Japan
On 2015-02-18 15:56:51
I was using a cheap tweezers until now but, at the same comparison and catch force is preeminent. It also buys Once broken.
This review is about item#38292597.

Related Products