Buy more than* S$200* and get FREE SHIPPING

Multifunction Pedometer

5.00 (1)
Main Unit Dimensions (Height H x Width W x Thickness) (mm)
37.4x60.0x26.3
Pricision
(Number of steps) + 5%
Power
Battery CR2032
Operating Temperature Range (deg C)
0 to 40
Weight (g)
About25(include battery)
Material
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PH174 38292642 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
With golf
5
From Japan
On 2016-06-04 11:00:34
It looks like it's going to be a wonderful health!
This review is about item#38292642.

Related Products