Buy more than* S$200* and get FREE SHIPPING

Pedometer, Large Display

5.00 (1)
Main Unit Dimensions (Height H x Width W x Thickness) (mm)
35.5x60x22
Display
0 to 99.999 steps number of steps
Measurement Method
Reed switch type
Pricision
(Number of steps) +/- 5% (by vibration testing machine)
Operating Temperature Range (deg C)
0 to 40
Weight (g)
25
Material
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PH173 38292651 13.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In-factory measurement
5
From Japan
On 2016-06-22 18:06:23
I am useful
This review is about item#38292651.

Related Products