Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Reference Mass (g) Dimension Dw (phi mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Dimension d (phi mm) Allowable Number of Rotations (min-1r.p.m) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reference Mass (g) Dimension Dw (phi mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Dimension d (phi mm) Allowable Number of Rotations (min-1r.p.m) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.8 2 8340 26900 12 13000 26 1PC 1 NTB1226 38318901 6.26 SGD
In stock
6.1 2 11700 46500 20 9000 35 1PC 1 NTB2035 38318953 6.97 SGD
In stock
4.1 2 8830 29900 15 12000 28 1PC 1 NTB1528 38318917 6.26 SGD
In stock
4.3 2 9070 31400 16 11000 29 1PC 1 NTB1629 38318926 6.26 SGD
In stock
4.5 2 9320 32900 17 11000 30 1PC 1 NTB1730 38318935 6.26 SGD
In stock
8.2 2 14400 64700 25 7500 42 1PC 1 NTB2542 38318962 8.36 SGD
In stock
119 4 80300 541000 100 2000 135 1PC 1 NTB100135 38319102 66.09 SGD
Shipped after 2017-07-27
38.5 3 38200 219000 60 3500 85 1PC 1 NTB6085 38319032 19.31 SGD
In stock
41.5 3 40100 237000 65 3000 90 1PC 1 NTB6590 38319041 20.98 SGD
In stock
65 4 48400 256000 75 3000 100 1PC 1 NTB75100 38319066 37.45 SGD
In stock
33.5 3 32400 171000 55 4000 78 1PC 1 NTB5578 38319023 18.01 SGD
Shipped after 2017-07-28
3.3 2 7820 23900 10 15000 24 1PC 1 NTB1024 38318892 6.26 SGD
In stock
4.7 2 9550 34400 18 10000 31 1PC 1 NTB1831 38318944 6.97 SGD
In stock
26.5 3 27600 135000 50 4000 70 1PC 1 NTB5070 38319014 13.92 SGD
In stock
61 4 47400 244000 70 3000 95 1PC 1 NTB7095 38319057 31.77 SGD
Shipped after 2017-07-27
68.5 4 49500 267000 80 2500 105 1PC 1 NTB80105 38319075 41.80 SGD
Shipped after 2017-07-27
72 4 50300 279000 85 2500 110 1PC 1 NTB85110 38319084 48.89 SGD
Shipped after 2017-07-27
92 4 64500 394000 90 2500 120 1PC 1 NTB90120 38319093 55.59 SGD
Shipped after 2017-07-27
9.4 2 15400 73300 30 6500 47 1PC 1 NTB3047 38318971 9.73 SGD
In stock
10.6 2 16300 81900 35 5500 52 1PC 1 NTB3552 38318987 10.87 SGD
In stock
24.5 3 25900 121000 45 4500 65 1PC 1 NTB4565 38319005 13.08 SGD
In stock
22 3 24200 108000 40 5000 60 1PC 1 NTB40603 38318996 11.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
During commissioning of the drive
5
From Japan
On 2017-05-10 01:01:49
I use it for the gear mechanism part of my own driving machine. It turns out to be a very smooth rotation and is saved.
This review is about item#38318892.
Maintenance of equatorial mount of astronomical telescope
5
From Japan
On 2017-04-28 23:50:43
Maintenance of the equatorial mount of the astronomical telescope is done for several months. Before introducing this part, I moved it to Muri so I had to hurt my warm gear. First we should have introduced this. It is very smooth. Next is repair of the worm gear. It is maintenance that you do not know when it will end (lol)
This review is about item#38318917.
Upgrade of coil spring
5
From Japan
On 2017-03-16 17:48:34
We introduced bearings in anticipation of reducing friction with the washer during expansion and contraction. I expect that the degree of freedom of expansion and contraction will be high.
This review is about item#38318944.
Φ38 inner part of front fork
5
From Japan
On 2016-10-01 21:23:20
It was a very good product. I will use it for other bikes.
This review is about item#38318944.
Modification of gimbal head
5
From Japan
On 2016-08-18 17:08:54
It was used for additional remodeling of thrust bearing on the pan direction axis of pan head. I am satisfied with very smooth movement.
This review is about item#38318892.
Maintenance of high pressure washer
5
From Japan
On 2016-06-12 23:12:46
It worked smoothly and it was a very good product.
This review is about item#38319005.
To the front fork of the bike.
5
From Japan
On 2016-05-23 21:09:49
Rotating force acts when the coil spring contracts, it rotates in reverse when returning, it seems to move supple well by escaping this. The inner pipe is perfect for 41φ.
This review is about item#38318953.
Car harmony
5
From Japan
On 2015-10-13 17:10:35
It was a product that was satisfactory enough for strength and movement.
This review is about item#38319041.
Front fork.
5
From Japan
On 2014-03-19 12:07:56
Use it for the front fork of the bike. During expansion and contraction of the fork, it will let you escape the spring's stiffness well, improving operability.
This review is about item#38318901.

Related Products