Buy more than* S$200* and get FREE SHIPPING

Pillow ball Rod end PHS (with insert type and female thread) PHS

...see all>
Product Options
ADD TO CART
Static Load Capacity (N) Dimension d (phi mm) Dynamic Load Capacity (N) Dimension W (mm) Dimensions d3 (phi mm) Dimensions B (mm) Dimensions l5 (mm) Dimensions l4 (mm) Dimension l3 (mm) Dimensions C1 (mm) G Screw Dimension d1(phi mm) Dimensions d2 (mm) Dimensions dL (mm) Dimensions h1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Static Load Capacity (N) Dimension d (phi mm) Dynamic Load Capacity (N) Dimension W (mm) Dimensions d3 (phi mm) Dimensions B (mm) Dimensions l5 (mm) Dimensions l4 (mm) Dimension l3 (mm) Dimensions C1 (mm) G Screw Dimension d1(phi mm) Dimensions d2 (mm) Dimensions dL (mm) Dimensions h1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4010 5 6540 9 9 8 4 35 12.5 6 M5x0.8 7.7 16 11 27 1pc 1 PHS5EC 38328324 20.99 SGD
Shipped after 2018-04-25
4940 6 8410 11 10 9 5 39 13.5 6.75 M6x1 9 18 13 30 1pc 1 PHS6EC 38328333 20.99 SGD
Shipped after 2018-04-23
25100 18 51400 27 25 23 10 92 36 16.5 M18x1.5 21.9 42 31 71 1pc 1 PHS18EC 38328394 44.99 SGD
Shipped after 2018-04-25
30000 20 61600 30 27.5 25 10 100 40 18 M20x1.5 24.4 46 34 77 1pc 1 PHS20EC 38328403 55.99 SGD
Shipped after 2018-04-25
4010 5 6540 9 9 8 4 35 12.5 6 M5x0.8 7.7 16 11 27 1pc 1 PHS5ECL 38328202 20.99 SGD
Shipped after 2018-04-25
7760 8 14000 14 12.5 12 5 47 16 9 M8x1.25 10.4 22 16 36 1pc 1 PHS8ECL 38328227 22.99 SGD
Shipped after 2018-04-23
10500 10 19600 17 15 14 6.5 56 19.5 10.5 M10x1.5 12.9 26 19 43 1pc 1 PHS10ECL 38328236 24.99 SGD
Shipped after 2018-04-23
2480 3 3500 5.5 5 6 3 27 10 4.5 M3x0.5 5.2 12 6.5 21 1pc 1 PHS3EC 38328306 22.99 SGD
Shipped after 2018-04-25
3260 4 4950 8 8 7 4 31 12 5.3 M4x0.7 6.5 14 9.5 24 1pc 1 PHS4EC 38328315 22.99 SGD
Shipped after 2018-04-25
3260 4 4950 8 8 7 4 31 12 5.3 M4x0.7 6.5 14 9.5 24 1pc 1 PHS4ECL 38328193 22.99 SGD
Shipped after 2018-04-25
4940 6 8410 11 10 9 5 39 13.5 6.75 M6x1 9 18 13 30 1pc 1 PHS6ECL 38328211 20.99 SGD
Shipped after 2018-04-23
13700 12 26200 19 17.5 16 6.5 65 24 12 M12x1.75 15.4 30 22 50 1pc 1 PHS12ECL 38328245 27.99 SGD
Shipped after 2018-04-23
7760 8 14000 14 12.5 12 5 47 16 9 M8x1.25 10.4 22 16 36 1pc 1 PHS8EC 38328342 23.99 SGD
Shipped after 2018-04-23
10500 10 19600 17 15 14 6.5 56 19.5 10.5 M10x1.5 12.9 26 19 43 1pc 1 PHS10EC 38328351 24.99 SGD
Shipped after 2018-04-23
13700 12 26200 19 17.5 16 6.5 65 24 12 M12x1.75 15.4 30 22 50 1pc 1 PHS12EC 38328367 27.99 SGD
Shipped after 2018-04-23
2480 3 3500 5.5 5 6 3 27 10 4.5 M3x0.5 5.2 12 6.5 21 1pc 1 PHS3ECL 38328184 24.99 SGD
Shipped after 2018-04-25
21100 16 42000 22 22 21 8 83 33 15 M16x2 19.4 38 27 64 1pc 1 PHS16ECL 38328263 38.99 SGD
Shipped after 2018-04-25
25100 18 51400 27 25 23 10 92 36 16.5 M18x1.5 21.9 42 31 71 1pc 1 PHS18ECL 38328272 44.99 SGD
Shipped after 2018-04-25
30000 20 61600 30 27.5 25 10 100 40 18 M20x1.5 24.4 46 34 77 1pc 1 PHS20ECL 38328281 55.99 SGD
Shipped after 2018-04-25
21100 16 42000 22 22 21 8 83 33 15 M16x2 19.4 38 27 64 1pc 1 PHS16EC 38328385 38.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products