Buy more than* S$200* and get FREE SHIPPING

Compact Pillow Brock Light Duty Units,UP Type

4.64 (11)
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Compatible Dimension S (mm) Unit Weight (kg) Coefficient fo Dimensions A (mm) Standard rated load Cor (kN) Mounting Bolt Nominal Designation Standard rated load Cr (kN) Dimension L1 (mm) Shaft Hole Diameter d(mm) Bearing Number Dimensions H2(mm) Dimension H (mm) Dimensions H1 (mm) Dimensions L (mm) Dimensions J (mm) Shaft Hole Classification Dimensions N (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Compatible Dimension S (mm) Unit Weight (kg) Coefficient fo Dimensions A (mm) Standard rated load Cor (kN) Mounting Bolt Nominal Designation Standard rated load Cr (kN) Dimension L1 (mm) Shaft Hole Diameter d(mm) Bearing Number Dimensions H2(mm) Dimension H (mm) Dimensions H1 (mm) Dimensions L (mm) Dimensions J (mm) Shaft Hole Classification Dimensions N (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 P000 5 0.070 (Reference) 12.3 16 1.95 M6 4.55 18 10 SU000 35 18(+/-0.15) 6 67 53(+/-0.3) Cylindrical bore (with set screws) 7 High carbon-chromium bearing steel 1PC 1 UP000 38337074 14.99 SGD
In stock
15 P001 5 0.090 (Reference) 13.2 16 2.4 M6 5.1 19 12 SU001 38 19(+/-0.15) 6 71 56(+/-0.3) Cylindrical bore (with set screws) 7 High carbon-chromium bearing steel 1PC 1 UP001 38337083 15.99 SGD
In stock
16.5 P002 5.5 0.11 (reference) 13.9 16 2.85 M6 5.6 21 15 SU002 43 22(+/-0.15) 7 80 63(+/-0.3) Cylindrical bore (with set screws) 7 High carbon-chromium bearing steel 1PC 1 UP002 38337092 16.99 SGD
In stock
17.5 P003 6 0.15(Reference) 14.4 18 3.25 M6 6 21 17 SU003 47 24(+/-0.15) 7 85 67(+/-0.3) Cylindricalbore(withsetscrews) 7 Highcarbon-chromiumbearingsteel 1PC 1 UP003 38337101 16.99 SGD
In stock
21 P004 7 0.23(Reference) 13.9 20 5.05 M8 9.4 25 20 SU004 55 28(+/-0.15) 9 100 80(+/-0.3) Cylindricalbore(withsetscrews) 10 Highcarbon-chromiumbearingsteel 1PC 1 UP004 38337117 18.99 SGD
In stock
22 P005 7 0.28(Reference) 14.5 20 5.85 M8 10.1 28 25 SU005 62 32(+/-0.15) 10 112 90(+/-0.3) Cylindricalbore(withsetscrews) 10 Highcarbon-chromiumbearingsteel 1PC 1 UP005 38337126 21.99 SGD
In stock
24.5 P006 7.5 0.42(Reference) 14.7 26 8.25 M10 13.2 34 30 SU006 70 36(+/-0.15) 11 132 106(+/-0.3) Cylindricalbore(withsetscrews) 13 Highcarbon-chromiumbearingsteel 1PC 1 UP006 38337135 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Guide roller bearings of noodle band of noodle making machine
5
From Japan
On 2017-02-11 14:44:29
Being compact, being free from resistance, there is no contact with the product and it is difficult to incorporate dirt such as oil etc. into the product
This review is about item#38337074.
Used for machine maintenance
5
From Japan
On 2016-08-10 21:08:43
I am satisfied with both cost-effective aspects that I can fully use.
This review is about item#38337083.
5 inch gauge axle
5
From Japan
On 2016-05-26 07:05:46
Since I could only find this, the Piro unit I wanted is inevitably bought, but since I think that it is the same specification performance as a normal PIRO unit, there is no grease nipple so check it continuously I want to evaluate the performance.
This review is about item#38337074.
Vegetable washing
5
From Japan
On 2016-03-14 15:32:17
It was used as a replacement part of vegetable washing machine.
This review is about item#38337092.
Jig manufacture
4
From Japan
On 2015-10-19 16:50:16
At first it was hard, but it started as it adjusted, so OK. It is light and easy to use. I would like to try using various things if the price is cheap. Although this type is also, why does the center height change depending on the size of the inner ring? In places where you want to use a different diameter shaft, you have to touch the frame or have to insert a spacer, and extra parts will increase.
This review is about item#38337117.
Assembly is convenient for the rotating part
5
From Japan
On 2015-07-24 12:21:39
While there are many affordable items, this type has a lot of usability as my use feeling is good.
This review is about item#38337083.
5 inches gauge large railroad model parts
5
From Japan
On 2015-06-09 14:12:21
Good spinning and good condition.
This review is about item#38337117.
Repair of industrial machinery
5
From Japan
On 2015-06-03 15:31:16
Price is reasonable
This review is about item#38337117.
Maintaining the axle
2
From Japan
On 2014-09-17 15:31:32
When thinking that the price became cheaper than last time, since the shape of the part of the brim inside the bearing has changed, it was necessary to hit the spacer. This is not enough.
This review is about item#38337083.
Bearings of handmade "water mill"
5
From Japan
On 2012-03-26 20:26:34
Depending on customer's request, "be rust resistant" bearings. Price · Product quality I am satisfied very much.
This review is about item#38337074.

Related Products