Buy more than* S$200* and get FREE SHIPPING

UP Small and lightweight pillow type (cylindrical hole with cover)

5.00 (1)
...see all>
Product Options
ADD TO CART
Shaft Hole Diameter d(mm) Dimension H (mm) Dimensions H2(mm) Dimensions L (mm) Dimensions H1 (mm) Compatible Dimensions J (mm) Dimensions N (mm) Dimensions B (mm) Dimension S (mm) Dimension As (mm) Dimensions A (mm) Coefficient fo Mounting Bolt Nominal Designation Standard rated load Cor (kN) Dimension L1 (mm) Standard rated load Cr (kN) Bearing Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Hole Diameter d(mm) Dimension H (mm) Dimensions H2(mm) Dimensions L (mm) Dimensions H1 (mm) Compatible Dimensions J (mm) Dimensions N (mm) Dimensions B (mm) Dimension S (mm) Dimension As (mm) Dimensions A (mm) Coefficient fo Mounting Bolt Nominal Designation Standard rated load Cor (kN) Dimension L1 (mm) Standard rated load Cr (kN) Bearing Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 28(+/-0.15) 55 100 9 P004 80(+/-0.3) 10 21 7 38 20 13.9 M8 5.05 25 9.40 SU004 1pc 1 UP004CD 38337257 27.99 SGD
Shipped after 2018-02-23
25 32(+/-0.15) 62 112 10 P005 90(+/-0.3) 10 22 7 40 20 14.5 M8 5.85 28 10.1 SU005 1pc 1 UP005CD 38337266 30.99 SGD
Shipped after 2018-02-23
10 18(+/-0.15) 35 67 6 P000 53(+/-0.3) 7 15 5 29 16 12.3 M6 1.95 18 4.55 SU000 1pc 1 UP000C 38337144 24.99 SGD
Shipped after 2018-02-23
30 36(+/-0.15) 70 132 11 P006 106(+/-0.3) 13 24.5 7.5 44 26 14.7 M10 8.25 34 13.2 SU006 1pc 1 UP006C 38337205 38.99 SGD
Shipped after 2018-02-23
12 19(+/-0.15) 38 71 6 P001 56(+/-0.3) 7 15 5 29 16 13.2 M6 2.40 19 5.10 SU001 1pc 1 UP001C 38337153 24.99 SGD
Shipped after 2018-02-23
15 22(+/-0.15) 43 80 7 P002 63(+/-0.3) 7 16.5 5.5 31 16 13.9 M6 2.85 21 5.60 SU002 1pc 1 UP002C 38337162 25.99 SGD
Shipped after 2018-02-23
10 18(+/-0.15) 35 67 6 P000 53(+/-0.3) 7 15 5 29 16 12.3 M6 1.95 18 4.55 SU000 1pc 1 UP000CD 38337214 23.99 SGD
Shipped after 2018-02-23
12 19(+/-0.15) 38 71 6 P001 56(+/-0.3) 7 15 5 29 16 13.2 M6 2.40 19 5.10 SU001 1pc 1 UP001CD 38337223 24.99 SGD
Shipped after 2018-02-23
15 22(+/-0.15) 43 80 7 P002 63(+/-0.3) 7 16.5 5.5 31 16 13.9 M6 2.85 21 5.60 SU002 1pc 1 UP002CD 38337232 25.99 SGD
Shipped after 2018-02-23
17 24(+/-0.15) 47 85 7 P003 67(+/-0.3) 7 17.5 6 33 18 14.4 M6 3.25 21 6.00 SU003 1pc 1 UP003CD 38337241 25.99 SGD
Shipped after 2018-02-23
17 24(+/-0.15) 47 85 7 P003 67(+/-0.3) 7 17.5 6 33 18 14.4 M6 3.25 21 6.00 SU003 1pc 1 UP003C 38337171 26.99 SGD
Shipped after 2018-02-23
20 28(+/-0.15) 55 100 9 P004 80(+/-0.3) 10 21 7 38 20 13.9 M8 5.05 25 9.40 SU004 1pc 1 UP004C 38337187 28.99 SGD
Shipped after 2018-02-23
25 32(+/-0.15) 62 112 10 P005 90(+/-0.3) 10 22 7 40 20 14.5 M8 5.85 28 10.1 SU005 1pc 1 UP005C 38337196 31.99 SGD
Shipped after 2018-02-23
30 36(+/-0.15) 70 132 11 P006 106(+/-0.3) 13 24.5 7.5 44 26 14.7 M10 8.25 34 13.2 SU006 1pc 1 UP006CD 38337275 36.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use at places where water splashing
5
From Japan
On 2014-06-12 16:29:20
Because it splashes with water, use this product with a cover. Because the body is made of alloy and does not rust, I think that durability will increase if the cover is attached to the bearing part. I use stainless steel for the shaft.
This review is about item#38337153.

Related Products