Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Corrosion resistant series UCSPA - H1S6 stainless steel narrow width pillow type (cylindrical hole)

...see all>
Product Options
ADD TO CART
Dimensions N (mm) Dimensions B (mm) Dimension S (mm) Coefficient fo Dimensions A (mm) Standard rated load Cor (kN) Mounting Bolt Nominal Designation Standard rated load Cr (kN) Dimension L1 (mm) Shaft Hole Diameter d(mm) Bearing Number Dimensions H3 (mm) Dimension H (mm) Dimensions H2(mm) Dimensions L (mm) Dimensions H1 (mm) Compatible Dimensions J (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions N (mm) Dimensions B (mm) Dimension S (mm) Coefficient fo Dimensions A (mm) Standard rated load Cor (kN) Mounting Bolt Nominal Designation Standard rated load Cr (kN) Dimension L1 (mm) Shaft Hole Diameter d(mm) Bearing Number Dimensions H3 (mm) Dimension H (mm) Dimensions H2(mm) Dimensions L (mm) Dimensions H1 (mm) Compatible Dimensions J (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M14x2 42.9 17.5 13.9 38 12.3 M14 21.8 30 35 UC207S6 20 47.6(+/-0.15) 91 110 13 SPA207H1 80(+/-0.5) 1pc 1 UCSPA207H1S6 38337607 199.99 SGD
Shipped after 2018-06-26
M10x1.5 27.4 11.5 13.2 30 3.85 M10 8.15 22 17 UC203XS6 13 30.2(+/-0.15) 57 76 10 SPA203H1 52(+/-0.5) 1pc 1 UCSPA203XH1S6 38337564 99.99 SGD
Shipped after 2018-06-26
M14x2 38.1 15.9 13.9 36 9.05 M14 16.5 28 30 UC206S6 18 42.9(+/-0.15) 81 94 12 SPA206H1 66(+/-0.5) 1pc 1 UCSPA206H1S6 38337591 139.99 SGD
Shipped after 2018-06-26
M10x1.5 27.4 11.5 13.2 30 3.85 M10 8.15 22 15 UC202XS6 13 30.2(+/-0.15) 57 76 10 SPA203H1 52(+/-0.5) 1pc 1 UCSPA202XH1S6 38337555 99.99 SGD
Shipped after 2018-06-26
M10x1.5 27.4 11.5 13.2 30 3.85 M10 8.15 22 12 UC201XS6 13 30.2(+/-0.15) 57 76 10 SPA203H1 52(+/-0.5) 1pc 1 UCSPA201XH1S6 38337546 99.99 SGD
Shipped after 2018-06-26
M10x1.5 31 12.7 13.2 30 5.35 M10 10.9 22 20 UC204S6 13 30.2(+/-0.15) 60 76 10 SPA204H1 52(+/-0.5) 1pc 1 UCSPA204H1S6 38337573 95.99 SGD
Shipped after 2018-06-26
M14x2 49.2 19 14 40 14.3 M14 24.8 32 40 UC208S6 20 49.2(+/-0.15) 97 116 13 SPA208H1 84(+/-0.5) 1pc 1 UCSPA208H1S6 38337616 239.99 SGD
Shipped after 2018-06-26
M10x1.5 34.1 14.3 13.9 30 6.3 M10 11.9 24 25 UC205S6 13 36.5(+/-0.15) 69 84 12 SPA205H1 56(+/-0.5) 1pc 1 UCSPA205H1S6 38337582 119.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products