Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) Dimension S (mm) Shaft Hole Diameter d(mm) Dimensions A (mm) Unit Weight (kg) Mounting Bolt Nominal Designation Coefficient fo Dimension L1 (mm) Standard rated load Cor (kN) Bearing Number Standard rated load Cr (kN) Dimension H (mm) Dimensions H2(mm) Dimensions L (mm) Dimensions H1 (mm) Compatible Dimensions J (mm) Dimensions N (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimension S (mm) Shaft Hole Diameter d(mm) Dimensions A (mm) Unit Weight (kg) Mounting Bolt Nominal Designation Coefficient fo Dimension L1 (mm) Standard rated load Cor (kN) Bearing Number Standard rated load Cr (kN) Dimension H (mm) Dimensions H2(mm) Dimensions L (mm) Dimensions H1 (mm) Compatible Dimensions J (mm) Dimensions N (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 7 20 20 0.23(Reference) M8 13.9 25 4 SU004S6 7.9 28(+/-0.15) 54.5 100 8 SP004 80 10 1PC 1 USP004JS6 38337661 56.99 SGD
In stock
15 5 - 16 - M6 12.3 18 1.55 SU000S6 3.9 18(+/-0.15) 35 67 5 SP000 53 7 1PC 1 USP000JS6 38337625 45.99 SGD
Shipped after 2018-05-30
17.5 6 - 18 - M6 14.4 21 2.6 SU003S6 5.1 24(+/-0.15) 46 85 6 SP003 67 7 1PC 1 USP003JS6 38337652 52.99 SGD
Shipped after 2018-05-31
24.5 7.5 30 26 - M10 14.7 34 6.6 SU006S6 11.2 36(+/-0.15) 69 132 10 SP006 106 13 1PC 1 USP006JS6 38337686 85.99 SGD
Shipped after 2018-05-30
15 5 - 16 - M6 13.2 18.5 1.9 SU001S6 4.3 19(+/-0.15) 37 71 5 SP001 56 7 1PC 1 USP001JS6 38337634 51.99 SGD
Shipped after 2018-05-31
16.5 5.5 - 16 - M6 13.9 20.5 2.25 SU002S6 4.7 22(+/-0.15) 42.5 80 6 SP002 63 7 1PC 1 USP002JS6 38337643 46.99 SGD
In stock
22 7 25 20 - M8 14.5 27.5 4.65 SU005S6 8.5 32(+/-0.15) 61 112 9 SP005 90 10 1PC 1 USP005JS6 38337677 64.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Conveyor bearings
5
From Japan
On 2015-09-01 08:33:58
To wash the conveyor every day, the iron bearin rusted, its life span is short and fragile, changed to stainless steel, rust does not occur, life span has elongated and the number of maintenance has decreased.
This review is about item#38337661.
It was used for shaft drive of the conveyor belt.
5
From Japan
On 2014-06-12 13:23:25
In the past, I used iron-made ones, but it's very well because it changed to stainless steel. I am happy if it is a little cheaper.
This review is about item#38337661.

Related Products