Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions N (mm) Dimensions B (mm) Dimension S (mm) Coefficient fo Dimensions A (mm) Standard rated load Cor (kN) Mounting Bolt Nominal Designation Standard rated load Cr (kN) Bearing Number Shaft Hole Diameter d(mm) Dimensions L (mm) Dimensions AO(mm) Compatible Dimensions A1(mm) Dimensions A1 (mm) Dimensions J (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions N (mm) Dimensions B (mm) Dimension S (mm) Coefficient fo Dimensions A (mm) Standard rated load Cor (kN) Mounting Bolt Nominal Designation Standard rated load Cr (kN) Bearing Number Shaft Hole Diameter d(mm) Dimensions L (mm) Dimensions AO(mm) Compatible Dimensions A1(mm) Dimensions A1 (mm) Dimensions J (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 51.6 19 14.4 40 23.3 M16 35.1 UCX09 45 143 55.6 FX09 23 14 111 1pc 1 UCFX09 38337914 67.99 SGD
Shipped after 2018-06-26
35 103 41 13.3 94 119 M30 153 UC319 95 290 121 F319 59 30 228 1pc 1 UCF319 38338203 419.99 SGD
Shipped after 2018-06-26
38 112 44 13.2 94 153 M33 184 UC321 105 310 127 F321 59 32 242 1pc 1 UCF321 38338237 609.99 SGD
Shipped after 2018-06-26
23 71 26 13.2 56 52.2 M20 81.9 UC312 60 195 78 F312 33 22 150 1pc 1 UCF312 38338011 139.99 SGD
Shipped after 2018-06-26
19 74.6 30.2 14.5 59 44.1 M16 62.2 UCX13 65 187 78.4 FX13 34 21 149 1pc 1 UCFX13 38338036 129.99 SGD
Shipped after 2018-06-26
23 85.7 34.1 14.5 70 61.9 M20 84.0 UCX16 80 214 91.6 FX16 40 24 171 1pc 1 UCFX16 38338124 229.99 SGD
Shipped after 2018-06-26
38 108 42 13.2 94 141 M33 173 UC320 100 310 125 F320 59 32 242 1pc 1 UCF320 38338221 499.99 SGD
Shipped after 2018-06-26
41 145 59 13.6 125 246 M36 253 UC328 140 450 161 F328 75 55 350 1pc 1 UCF328 38338273 1,319.99 SGD
Shipped after 2018-06-26
23 75 30 13.2 58 59.9 M20 92.7 UC313 65 208 78 F313 33 22 166 1pc 1 UCF313 38338045 169.99 SGD
Shipped after 2018-06-26
23 82.6 33.3 14.6 68 53.0 M20 72.7 UCX15 75 197 89.3 FX15 40 24 152 1pc 1 UCFX15 38338097 179.99 SGD
Shipped after 2018-06-26
25 82 32 13.2 66 77.2 M22 113 UC315 75 236 89 F315 39 25 184 1pc 1 UCF315 38338106 239.99 SGD
Shipped after 2018-06-26
31 96 40 13.3 74 96.8 M27 133 UC317 85 260 100 F317 44 27 204 1pc 1 UCF317 38338167 319.99 SGD
Shipped after 2018-06-26
41 126 51 13.5 110 185 M36 207 UC324 120 370 140 F324 65 40 290 1pc 1 UCF324 38338255 809.99 SGD
Shipped after 2018-06-26
16 49.2 19 14.0 38 17.8 M14 29.1 UCX07 35 130 51.2 FX07 21 14 102 1pc 1 UCFX07 38337853 51.99 SGD
Shipped after 2018-06-26
23 96 39.7 14.5 70 71.5 M20 96.1 UCX17 85 214 96.3 FX17 40 24 171 1pc 1 UCFX17 38338151 249.99 SGD
Shipped after 2018-06-26
31 117.5 49.2 14.4 97 105 M27 133 UCX20 100 268 127.3 FX20 59 28 211 1pc 1 UCFX20 38338212 439.99 SGD
Shipped after 2018-06-26
19 55.6 22.2 14.4 44 29.4 M16 43.4 UCX10 50 162 59.4 FX10 26 20 130 1pc 1 UCFX10 38337941 76.99 SGD
Shipped after 2018-06-26
19 48 19 13.2 36 19.3 M16 33.4 UC307 35 135 49 F307 20 16 100 1pc 1 UCF307 38337862 51.99 SGD
Shipped after 2018-06-26
19 49.2 19 14.0 40 21.3 M16 34.1 UCX08 40 137 52.2 FX08 22 14 105 1pc 1 UCFX08 38337887 58.99 SGD
Shipped after 2018-06-26
19 52 19 13.2 40 24.0 M16 40.7 UC308 40 150 56 F308 23 17 112 1pc 1 UCF308 38337896 67.99 SGD
Shipped after 2018-06-26
23 61 22 13.2 48 38.3 M20 62.0 UC310 50 175 67 F310 28 19 132 1pc 1 UCF310 38337957 94.99 SGD
Shipped after 2018-06-26
19 65.1 25.4 14.4 49 36.2 M16 52.4 UCX11 55 175 68.7 FX11 29 20 143 1pc 1 UCFX11 38337975 93.99 SGD
Shipped after 2018-06-26
19 65.1 25.4 14.4 59 40.1 M16 57.2 UCX12 60 187 73.7 FX12 34 21 149 1pc 1 UCFX12 38338002 109.99 SGD
Shipped after 2018-06-26
31 86 34 13.3 68 86.7 M27 123 UC316 80 250 90 F316 38 27 196 1pc 1 UCF316 38338133 289.99 SGD
Shipped after 2018-06-26
23 104 42.9 14.4 76 81.9 M20 109 UCX18 90 214 106.1 FX18 45 24 171 1pc 1 UCFX18 38338185 289.99 SGD
Shipped after 2018-06-26
41 135 54 13.6 115 214 M36 229 UC326 130 410 146 F326 65 45 320 1pc 1 UCF326 38338264 1,139.99 SGD
Shipped after 2018-06-26
12 38.1 15.9 13.9 30 11.3 M10 19.5 UCX05 25 108 40.2 FX05 18 13 83 1pc 1 UCFX05 38337792 37.99 SGD
Shipped after 2018-06-26
16 38 15 12.6 29 10.9 M14 21.2 UC305 25 110 39 F305 16 13 80 1pc 1 UCF305 38337801 37.99 SGD
Shipped after 2018-06-26
19 57 22 13.3 44 29.5 M16 48.9 UC309 45 160 60 F309 25 18 125 1pc 1 UCF309 38337923 72.99 SGD
Shipped after 2018-06-26
25 78 33 13.2 61 68.2 M22 104 UC314 70 226 81 F314 36 25 178 1pc 1 UCF314 38338072 189.99 SGD
Shipped after 2018-06-26
41 117 46 13.2 96 180 M36 205 UC322 110 340 131 F322 60 35 266 1pc 1 UCF322 38338246 659.99 SGD
Shipped after 2018-06-26
23 77.8 33.3 14.5 60 48.3 M20 67.4 UCX14 70 197 81.5 FX14 37 22 152 1pc 1 UCFX14 38338063 149.99 SGD
Shipped after 2018-06-26
35 96 40 13.3 76 107 M30 143 UC318 90 280 100 F318 44 30 216 1pc 1 UCF318 38338194 349.99 SGD
Shipped after 2018-06-26
16 42.9 17.5 13.9 34 15.4 M14 25.7 UCX06 30 117 44.4 FX06 19 14 92 1pc 1 UCFX06 38337826 41.99 SGD
Shipped after 2018-06-26
16 43 17 13.3 32 15.0 M14 26.7 UC306 30 125 44 F306 18 15 95 1pc 1 UCF306 38337835 45.99 SGD
Shipped after 2018-06-26
23 66 25 13.2 52 45.0 M20 71.6 UC311 55 185 71 F311 30 20 140 1pc 1 UCF311 38337984 119.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a bearing to support the stirring shaft of the machine that stirs cattle's feces.
5
From Japan
On 2018-02-27 18:54:10
The accuracy is also good, you can use with confidence, but since the push screw is easy to loosen Be sure to apply screw stopper (Loctite) and use it.
This review is about item#38338185.

Related Products