Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Bearing Number Standard rated load Cr (kN) Dimensions L (mm) Shaft Hole Diameter d1(mm) Compatible Dimensions AO(mm) Dimensions A1(mm) Dimension B1 (mm) Dimensions A1 (mm) Unit Weight (kg) Dimensions J (mm) Compatible Adapter Dimensions N (mm) Dimensions de (phi mm) Dimensions A (mm) Coefficient fo Mounting Bolt Nominal Designation Standard rated load Cor (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bearing Number Standard rated load Cr (kN) Dimensions L (mm) Shaft Hole Diameter d1(mm) Compatible Dimensions AO(mm) Dimensions A1(mm) Dimension B1 (mm) Dimensions A1 (mm) Unit Weight (kg) Dimensions J (mm) Compatible Adapter Dimensions N (mm) Dimensions de (phi mm) Dimensions A (mm) Coefficient fo Mounting Bolt Nominal Designation Standard rated load Cor (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UK324 207 370 110 F324 130.5 65 112 40 47.6 (reference) 290 H2324 41 - 110 13.5 M36 185 1PC 1 UKF324 38340093 809.99 SGD
Shipped after 2018-04-27
UKX05 19.5 108 20 FX05 37.5 18 35 13 1.2 (reference) 83 H2305X 12 30(min) 30 13.9 M10 11.3 1PC 1 UKFX05 38339673 37.99 SGD
Shipped after 2018-04-27
UKX07 29.1 130 30 FX07 43.5 21 43 14 2.0 (reference) 102 H2307X 16 41(min) 38 14.0 M14 17.8 1PC 1 UKFX07 38339734 51.99 SGD
Shipped after 2018-04-27
UKX20 133 268 90 FX20 106 59 97 28 18.4 (reference) 211 H2320X 31 112(min) 97 14.4 M27 105 1PC 1 UKFX20 38340066 439.99 SGD
Shipped after 2018-04-27
UKX08 34.1 137 35 FX08 46.5 22 46 14 2.3 (reference) 105 H2308X 19 46(min) 40 14.0 M16 21.3 1PC 1 UKFX08 38339761 61.99 SGD
Shipped after 2018-04-27
UK328 253 450 125 F328 147.5 75 131 55 93.4 (reference) 350 H2328 41 - 125 13.6 M36 246 1PC 1 UKF328 38340111 1,319.99 SGD
Shipped after 2018-04-27
UKX11 52.4 175 50 FX11 57.5 29 59 20 4.6 (reference) 143 H2311X 19 64(min) 49 14.4 M16 36.2 1PC 1 UKFX11 38339856 93.99 SGD
Shipped after 2018-04-27
UKX12 57.2 187 55 FX12 65 34 62 21 5.5 (reference) 149 H2312X 19 69(min) 59 14.4 M16 40.1 1PC 1 UKFX12 38339883 109.99 SGD
Shipped after 2018-04-27
UK326 229 410 115 F326 131.5 65 121 45 65.3 (reference) 320 H2326 41 - 115 13.6 M36 214 1PC 1 UKF326 38340102 1,139.99 SGD
Shipped after 2018-04-27
UKX06 25.7 117 25 FX06 40 19 38 14 1.6 (reference) 92 H2306X 16 36(min) 34 13.9 M14 15.4 1PC 1 UKFX06 38339707 41.99 SGD
Shipped after 2018-04-27
UKX13 62.2 187 60 FX13 68 34 65 21 6.0 (reference) 149 H2313X 19 74(min) 59 14.5 M16 44.1 1PC 1 UKFX13 38339917 129.99 SGD
Shipped after 2018-04-27
UKX15 72.7 197 65 FX15 76 40 73 24 8.1 (reference) 152 H2315X 23 85(min) 68 14.6 M20 53.0 1PC 1 UKFX15 38339944 179.99 SGD
Shipped after 2018-04-27
UKX16 84.0 214 70 FX16 79 40 78 24 9.5 (reference) 171 H2316X 23 90(min) 70 14.5 M20 61.9 1PC 1 UKFX16 38339971 229.99 SGD
Shipped after 2018-04-27
UKX18 109 214 80 FX18 88 45 86 24 11.4 (reference) 171 H2318X 23 102(min) 76 14.4 M20 81.9 1PC 1 UKFX18 38340032 289.99 SGD
Shipped after 2018-04-27
UKX09 35.1 143 40 FX09 48.5 23 50 14 2.7 (reference) 111 H2309X 19 52(min) 40 14.4 M16 23.3 1PC 1 UKFX09 38339795 67.99 SGD
Shipped after 2018-04-27
UKX17 96.1 214 75 FX17 82 40 82 24 10.4 (reference) 171 H2317X 23 96(min) 70 14.5 M20 71.5 1PC 1 UKFX17 38340005 249.99 SGD
Shipped after 2018-04-27
UKX10 43.4 162 45 FX10 53.5 26 55 20 3.6 (reference) 130 H2310X 19 58(min) 44 14.4 M16 29.4 1PC 1 UKFX10 38339822 76.99 SGD
Shipped after 2018-04-27
UK211 43.4 162 50 F211 52.5 25 45 18 3.5(Reference) 130 H311X 19 64(minimum) 43 14.4 M16 29.4 1PC 1 UKF211 38339847 62.99 SGD
Shipped after 2018-05-07
UK205 14.0 95 20 F205 34.5 16 29 13 - 70 H305X 12 30(min) 27 13.9 M10 7.85 1PC 1 UKF205 38339664 25.99 SGD
Shipped after 2018-04-27
UK209 34.1 137 40 F209 47.5 22 39 16 2.3 (reference) 105 H309X 16 52(min) 38 14.0 M14 21.3 1PC 1 UKF209 38339786 42.99 SGD
In stock
UK320 173 310 90 F320 113 59 97 32 25.4 (reference) 242 H2320X 38 - 94 13.2 M33 141 1PC 1 UKF320 38340075 499.99 SGD
Shipped after 2018-04-27
UK322 205 340 100 F322 120 60 105 35 35.2 (reference) 266 H2322X 41 - 96 13.2 M36 180 1PC 1 UKF322 38340084 659.99 SGD
Shipped after 2018-04-27
UK213 57.2 187 60 F213 62 30 50 22 5.1 (reference) 149 H313X 19 74(min) 50 14.4 M16 40.1 1PC 1 UKF213 38339901 95.99 SGD
Shipped after 2018-04-27
UK309 48.9 160 40 F309 55 25 50 18 4.1 (reference) 125 H2309X 19 - 44 13.3 M16 29.5 1PC 1 UKF309 38339804 78.99 SGD
Shipped after 2018-04-27
UK313 92.7 208 60 F313 71.5 33 65 22 7.9 (reference) 166 H2313X 23 - 58 13.2 M20 59.9 1PC 1 UKF313 38339926 169.99 SGD
Shipped after 2018-04-27
UK206 19.5 108 25 F206 37.5 18 31 13 1.3 (reference) 83 H306X 12 36(min) 31 13.9 M10 11.3 1PC 1 UKF206 38339691 26.99 SGD
Shipped after 2018-04-27
UK210 35.1 143 45 F210 48.5 22 42 16 2.6 (reference) 111 H310X 16 58(min) 40 14.4 M14 23.3 1PC 1 UKF210 38339813 49.99 SGD
Shipped after 2018-04-27
UK315 113 236 65 F315 81.5 39 73 25 11.7 (reference) 184 H2315X 25 - 66 13.2 M22 77.2 1PC 1 UKF315 38339953 239.99 SGD
Shipped after 2018-04-27
UK207 25.7 117 30 F207 41 19 35 15 1.6 (reference) 92 H307X 14 41(min) 34 13.9 M12 15.4 1PC 1 UKF207 38339725 31.99 SGD
Shipped after 2018-04-27
UK208 29.1 130 35 F208 44.5 21 36 15 1.9 (reference) 102 H308X 16 46(min) 36 14.0 M14 17.8 1PC 1 UKF208 38339752 39.99 SGD
Shipped after 2018-04-27
UK218 96.1 235 80 F218 82 40 65 25 11.4 (reference) 187 H318X 23 102(min) 68 14.5 M20 71.5 1PC 1 UKF218 38340023 239.99 SGD
Shipped after 2018-04-27
UK306 26.7 125 25 F306 41 18 38 15 1.9 (reference) 95 H2306X 16 - 32 13.3 M14 15.0 1PC 1 UKF306 38339716 45.99 SGD
Shipped after 2018-04-27
UK312 81.9 195 55 F312 69.5 33 62 22 6.8 (reference) 150 H2312X 23 - 56 13.2 M20 52.2 1PC 1 UKF312 38339892 139.99 SGD
Shipped after 2018-04-27
UK316 123 250 70 F316 82.5 38 78 27 12.9 (reference) 196 H2316X 31 - 68 13.3 M27 86.7 1PC 1 UKF316 38339987 289.99 SGD
Shipped after 2018-04-27
UK212 52.4 175 55 F212 58.5 29 47 18 4.1 (reference) 143 H312X 19 69(min) 48 14.4 M16 36.2 1PC 1 UKF212 38339874 79.99 SGD
Shipped after 2018-04-27
UK217 84.0 220 75 F217 76 36 63 24 9.0 (reference) 175 H317X 23 96(min) 63 14.5 M20 61.9 1PC 1 UKF217 38339996 189.99 SGD
Shipped after 2018-04-27
UK305 21.2 110 20 F305 37.5 16 35 13 1.4 (reference) 80 H2305X 16 - 29 12.6 M14 10.9 1PC 1 UKF305 38339682 37.99 SGD
Shipped after 2018-04-27
UK307 33.4 135 30 F307 45.5 20 43 16 2.3 (reference) 100 H2307X 19 - 36 13.2 M16 19.3 1PC 1 UKF307 38339743 51.99 SGD
Shipped after 2018-04-27
UK311 71.6 185 50 F311 63.5 30 59 20 5.9 (reference) 140 H2311X 23 - 52 13.2 M20 45.0 1PC 1 UKF311 38339865 119.99 SGD
Shipped after 2018-04-27
UK318 143 280 80 F318 92 44 86 30 19.0 (reference) 216 H2318X 35 - 76 13.3 M30 107 1PC 1 UKF318 38340041 349.99 SGD
Shipped after 2018-04-27
UK319 153 290 85 F319 111 59 90 30 21.9 (reference) 228 H2319X 35 - 94 13.3 M30 119 1PC 1 UKF319 38340057 419.99 SGD
Shipped after 2018-04-27
UK215 67.4 200 65 F215 69 34 55 22 6.5 (reference) 159 H315X 19 85(min) 56 14.5 M16 48.3 1PC 1 UKF215 38339935 149.99 SGD
Shipped after 2018-04-27
UK216 72.7 208 70 F216 72 34 59 22 7.6 (reference) 165 H316X 23 90(min) 58 14.6 M20 53.0 1PC 1 UKF216 38339962 149.99 SGD
Shipped after 2018-04-27
UK310 62.0 175 45 F310 60 28 55 19 5.1 (reference) 132 H2310X 23 - 48 13.2 M20 38.3 1PC 1 UKF310 38339831 95.99 SGD
Shipped after 2018-04-27
UK317 133 260 75 F317 92 44 82 27 15.2 (reference) 204 H2317X 31 - 74 13.3 M27 96.8 1PC 1 UKF317 38340014 319.99 SGD
Shipped after 2018-04-27
UK308 40.7 150 35 F308 50.5 23 46 17 3.1 (reference) 112 H2308X 19 - 40 13.2 M16 24.0 1PC 1 UKF308 38339777 73.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of transport device
5
From Japan
On 2017-09-28 18:06:54
I am thankful for immediate payment. I use the product itself with confidence.
This review is about item#38339847.

Related Products