Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard rated load Cr (kN) Mounting Bolt Nominal Designation Shaft Hole Diameter d(mm) Bearing Number Dimensions AO(mm) Dimension H (mm) Dimensions A1(mm) Dimensions L (mm) Dimensions A1 (mm) Shaft Hole Classification Dimensions J (mm) Material Dimensions N (mm) Compatible Dimensions B (mm) Dimension S (mm) Coefficient fo Unit Weight (kg) Standard rated load Cor (kN) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard rated load Cr (kN) Mounting Bolt Nominal Designation Shaft Hole Diameter d(mm) Bearing Number Dimensions AO(mm) Dimension H (mm) Dimensions A1(mm) Dimensions L (mm) Dimensions A1 (mm) Shaft Hole Classification Dimensions J (mm) Material Dimensions N (mm) Compatible Dimensions B (mm) Dimension S (mm) Coefficient fo Unit Weight (kg) Standard rated load Cor (kN) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 M6 17 SU003 18.5 71 7 (+/- 0.5) 46 7 Cylindrical bore shape (with set screws) 56 (+/- 0.3) High carbon chromium bearing steel 7 FL003 17.5 6 14.4 0.11 (reference) 3.25 14 1PC 1 UFL003 38346472 16.99 SGD
In stock
10.1 M8 25 SU005 23 95 8 (+/- 0.5) 60 8 Cylindrical bore shape (with set screws) 75 (+/- 0.3) High carbon chromium bearing steel 10 FL005 22 7 14.5 0.23 (reference) 5.85 16 1PC 1 UFL005 38346497 20.99 SGD
In stock
9.4 M8 20 SU004 22 90 8(+/-0.5) 55 8 Cylindricalbore(withsetscrews) 71(+/-0.3) Highcarbon-chromiumbearingsteel 10 FL004 21 7 13.9 0.18(Reference) 5.05 16 1PC 1 UFL004 38346481 17.99 SGD
In stock
13.2 M10 30 SU006 26 112 9(+/-0.5) 70 9 Cylindricalbore(withsetscrews) 85(+/-0.3) Highcarbon-chromiumbearingsteel 13 FL006 24.5 7.5 14.7 0.31(Reference) 8.25 18 1PC 1 UFL006 38346506 25.99 SGD
In stock
3.27 M4 8 SU08 12.5 48 4(+/-0.5) 27 4 Cylindrical bore type (with set screws) 37(+/-0.3) High carbon-chromium bearing steel 4.8 FL08 12 3.5 12.4 0.030 (Reference) 1.37 8.5 1PC 1 UFL08 38346515 13.99 SGD
In stock
4.55 M6 10 SU000 16 60 6(+/-0.5) 36 6 Cylindrical bore type (with set screws) 45(+/-0.3) High carbon-chromium bearing steel 7 FL000 15 5 12.3 0.050 (Reference) 1.95 12 1PC 1 UFL000 38346445 14.99 SGD
In stock
5.1 M6 12 SU001 16 63 6(+/-0.5) 38 6 Cylindrical bore type (with set screws) 48(+/-0.3) High carbon-chromium bearing steel 7 FL001 15 5 13.2 0.065 (Reference) 2.4 12 1PC 1 UFL001 38346454 14.99 SGD
In stock
5.6 M6 15 SU002 17.5 67 6.5(+/-0.5) 42 6.5 Cylindrical bore type (with set screws) 53(+/-0.3) High carbon-chromium bearing steel 7 FL002 16.5 5.5 13.9 0.085 (Reference) 2.85 13 1PC 1 UFL002 38346463 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
For replacement of equipment
5
From Japan
On 2017-12-21 15:35:42
It was equipment for manufacturing, it was saved because it came quickly anyway.
This review is about item#38346463.
DAI folding bike equipped with a small engine for agricultural work and used for adventure climbing.
5
From Japan
On 2017-03-30 09:32:47
Currently under construction. I am very happy with making it compact but confirmed.
This review is about item#38346445.
Machine maintenance
5
From Japan
On 2017-01-12 19:47:40
The goods themselves were always used and there was no problem. Despite ordering New Year's Eve, I was saved very much without having stopped the machine in time for the New Year's holiday after shipping.
This review is about item#38346506.
Machine Maintenance Exchange Parts
5
From Japan
On 2017-01-12 19:45:57
Regarding the product itself, it is a thing always purchased, there is no problem. Despite MonoTARO 's order on New Year' s Eve, shipment quickly came in time for the New Year and was extremely saved.
This review is about item#38346497.
For small space bearings
4
From Japan
On 2016-09-07 11:42:01
Since it was a product with no handling on a certain purchasing site, I bought it here. Although it can be used without problems, it is a consumable item so it will be saved if it is a little cheaper.
This review is about item#38346463.
Main spindle of small sawing machine, bearing for bearings
4
From Japan
On 2016-02-13 16:17:02
There are not many small diameter pillow blocks, but just for 8 mm shaft, I bought it because there was. There is no problem if it can be used normally. I do not have any particular improvements.
This review is about item#38346515.
For replacing old parts
3
From Japan
On 2015-09-10 08:04:32
Early arrival, repair completed as soon as possible. A safe finish.
This review is about item#38346472.
As a bearing for mini CNC machine tool and 3D printer
5
From Japan
On 2014-08-10 13:18:04
I am pleased that the rotation is smooth, compact and compatible with the shaft of small size and small diameter. However, although we ordered about 3 degrees, the angle of the bearing is often slightly misaligned, so in that case, we had to change it to the desired position by hitting with a hammer a little. These are not too much trouble, so I think that it is a good product to see comprehensively.
This review is about item#38346445.
Self-made Portable Equatorial Mount
5
From Japan
On 2013-06-06 22:16:11
I used it for polar bearings of the tracking device "Equatorial Mount" used in starry sky photography. It is designed to support the worm wheel with these two items. I think that I chose a good product because it has absolutely no shaft shake and works very smoothly. Besides, there is the same bearing unit, but I think that it is mechanically superior design that the screw fixing shaft is attached at 120 degree angle.
This review is about item#38346445.

Related Products