Buy more than* S$200* and get FREE SHIPPING

Pillow Block USFL-S6

3.50 (2)
...see all
Product Options
ADD TO CART
Unit Weight (kg) Dimensions A (mm) Coefficient fo Mounting Bolt Nominal Designation Standard rated load Cor (kN) Bearing Number Standard rated load Cr (kN) Dimension H (mm) Dimensions AO(mm) Dimensions L (mm) Dimensions A1(mm) Compatible Dimensions A1 (mm) Dimensions J (mm) Dimensions N (mm) Dimensions B (mm) Shaft Hole Diameter d(mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Weight (kg) Dimensions A (mm) Coefficient fo Mounting Bolt Nominal Designation Standard rated load Cor (kN) Bearing Number Standard rated load Cr (kN) Dimension H (mm) Dimensions AO(mm) Dimensions L (mm) Dimensions A1(mm) Compatible Dimensions A1 (mm) Dimensions J (mm) Dimensions N (mm) Dimensions B (mm) Shaft Hole Diameter d(mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12 12.3 M6 1.55 SU000S6 3.9 60 16 34 6(+/-0.5) SFL000 5 45(+/-0.3) 7 15 - 5 1PC 1 USFL000JS6 38346761 41.32 SGD
In stock
- 18 14.7 M10 6.6 SU006S6 11.2 110 26 66 9(+/-0.5) SFL006 7 85(+/-0.3) 13 24.5 30 7.5 1PC 1 USFL006JS6 38346822 82.77 SGD
Shipped after 2017-01-30
- 14 14.4 M6 2.6 SU003S6 5.1 71 18.5 44 7(+/-0.5) SFL003 6 6(+/-0.3) 7 17.5 - 6 1PC 1 USFL003JS6 38346795 48.89 SGD
In stock
- 12 13.2 M6 1.9 SU001S6 4.3 63 16 36 6(+/-0.5) SFL001 5 48(+/-0.3) 7 15 - 5 1PC 1 USFL001JS6 38346777 41.32 SGD
In stock
0.23(Reference) 16 14.5 M8 4.65 SU005S6 8.5 95 23 58 8(+/-0.5) SFL005 6 75(+/-0.3) 10 22 25 7 1PC 1 USFL005JS6 38346813 61.47 SGD
In stock
0.10(Reference) 13 13.9 M6 2.25 SU002S6 4.7 67 17.5 41 6.5(+/-0.5) SFL002 6 53(+/-0.3) 7 16.5 15 5.5 1PC 1 USFL002JS6 38346786 45.74 SGD
In stock
0.21(Reference) 16 13.9 M8 4 SU004S6 7.9 91 22 53 8(+/-0.5) SFL004 6 71(+/-0.3) 10 21 20 7 1PC 1 USFL004JS6 38346804 56.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Bearing of conveyor
5
From Japan
On 2015-09-01 08:37:56
Since the stainless steel that, with improved durability against rust.
This review is about item#38346804.
Consolidation of the fixed shaft and the rotating container
2
From Japan
On 2015-08-11 08:01:58
Aimed at function may have been able to ensure that tilts the axis (sweet vertical direction of the holding), more and more this becomes a friction Fixed shaft starts rotating with the container.
This review is about item#38346761.

Related Products