Buy more than* S$200* and get FREE SHIPPING

Pillow Block UCTH-Form

Dimensions A1 (mm)
6
...see all>
Product Options
ADD TO CART
Coefficient fo Dimension S (mm) Standard rated load Cor (kN) Unit Weight (kg) Standard rated load Cr (kN) Dimensions A (mm) Dimension J1 (mm) Mounting Bolt Nominal Designation Dimensions AO(mm) Dimension L1 (mm) Dimensions A1(mm) Bearing Number Dimensions J (mm) Dimension H (mm) Dimensions T1 (mm) Dimensions L (mm) Dimensions N (mm) Compatible Shaft Hole Diameter d(mm) Dimension T (mm) Dimension J2(mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coefficient fo Dimension S (mm) Standard rated load Cor (kN) Unit Weight (kg) Standard rated load Cr (kN) Dimensions A (mm) Dimension J1 (mm) Mounting Bolt Nominal Designation Dimensions AO(mm) Dimension L1 (mm) Dimensions A1(mm) Bearing Number Dimensions J (mm) Dimension H (mm) Dimensions T1 (mm) Dimensions L (mm) Dimensions N (mm) Compatible Shaft Hole Diameter d(mm) Dimension T (mm) Dimension J2(mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.9 15.9 11.3 8.0 (reference) 19.5 50 166 M10 54.2 407 32 UC206 126(+/-0.5) 213 100 336 12 UC206 30 143 65 38.1 1PC 1 UCTH206-150 38353025 199.99 SGD
Shipped after 2018-01-26
14.0 19 17.8 12.5 (reference) 29.1 50 192 M10 65.2 599 35 UC208 217(+/-0.5) 234 117 523 12 UC208 40 296 67 49.2 1PC 1 UCTH208-300 38353043 299.99 SGD
Shipped after 2018-01-26
14.0 19 21.3 12.4 (reference) 34.1 50 192 M10 65.2 598 35 UC209 217(+/-0.5) 234 118 523 12 UC209 45 297 67 49.2 1PC 1 UCTH209-300 38353052 309.99 SGD
Shipped after 2018-01-26
14.4 25.4 36.2 21.4 (reference) 52.4 65 240 M12 77.7 651 38 UC212 243(+/-0.5) 304 154 571 15 UC212 60 288 63 65.1 1PC 1 UCTH212-300 38353086 449.99 SGD
Shipped after 2018-01-26
13.2 12.7 6.65 6.7 (reference) 12.8 50 154 M10 46.3 376 28 UC202 117(+/-0.5) 200 88 318 12 UC202 - 153 65 31 1PC 1 UCTH202-150 38352982 199.99 SGD
Shipped after 2018-01-26
13.2 12.7 6.65 6.7 (reference) 12.8 50 154 M10 46.3 376 28 UC203 117(+/-0.5) 200 88 318 12 UC203 - 153 65 31 1PC 1 UCTH203-150 38352991 199.99 SGD
Shipped after 2018-01-26
14.4 25.4 40.1 25.5 (reference) 57.2 65 260 M12 82.7 713 43 UC213 260(+/-0.5) 332 178 609 15 UC213 65 300 67 65.1 1PC 1 UCTH213-300 38353095 489.99 SGD
Shipped after 2018-01-26
13.2 12.7 6.65 6.7 (reference) 12.8 50 154 M10 46.3 376 28 UC201 117(+/-0.5) 200 88 318 12 UC201 - 153 65 31 1PC 1 UCTH201-150 38352973 199.99 SGD
Shipped after 2018-01-26
14.4 19 23.3 12.6 (reference) 35.1 50 192 M12 67.6 603 35 UC210 219(+/-0.5) 234 121 527 15 UC210 50 296 67 51.6 1PC 1 UCTH210-300 38353061 309.99 SGD
Shipped after 2018-01-26
13.2 12.7 6.65 6.7 (reference) 12.8 50 154 M10 46.3 376 28 UC204 117(+/-0.5) 200 88 318 12 UC204 20 153 65 31 1PC 1 UCTH204-150 38353007 199.99 SGD
Shipped after 2018-01-26
14.4 22.2 29.4 20.1 (reference) 43.4 65 240 M12 71.4 629 38 UC211 230(+/-0.5) 304 141 545 15 UC211 55 291 63 55.6 1PC 1 UCTH211-300 38353077 399.99 SGD
Shipped after 2018-01-26
13.9 17.5 15.4 10.5(Reference) 25.7 50 166 M10 57.4 500 32 UC207 173(+/-0.5) 213 107 430 12 UC207 35 219 65 42.9 1PC 1 UCTH207-230 38353034 239.99 SGD
Shipped after 2018-01-26
13.9 14.3 7.85 6.7(Reference) 14 50 154 M10 47.8 377 28 UC205 117(+/-0.5) 200 88 318 12 UC205 25 152 65 34.1 1PC 1 UCTH205-150 38353016 189.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products