Buy more than* S$200* and get FREE SHIPPING

UC UC-S6 Unit Ball Bearing

Compatible Main Part Series Name
UC
Load Classification
Heavy duty
...see all>
Product Options
ADD TO CART
Standard rated load Cor (kN) Standard rated load Cr (kN) Main Dimensions r (Minimum) (mm) Main Dimensions B (mm) Main Dimensions D (mm) Dimensions S2 (mm) Weight (kg) Dimensions S1 (mm) Shape Main Dimensions C (mm) Designation Locking Screw G Dimension S (mm) Dimensions Ca (mm) Shaft Diameter (phi mm) Coefficient fo Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard rated load Cor (kN) Standard rated load Cr (kN) Main Dimensions r (Minimum) (mm) Main Dimensions B (mm) Main Dimensions D (mm) Dimensions S2 (mm) Weight (kg) Dimensions S1 (mm) Shape Main Dimensions C (mm) Designation Locking Screw G Dimension S (mm) Dimensions Ca (mm) Shaft Diameter (phi mm) Coefficient fo Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 26.7 1.1 43 72 6 0.56 26 Cylindricalbore 24 M6x0.75 17 6.5 30 13.3 1PC 1 UC306 09221642 23.99 SGD
In stock
38.3 62 2 61 110 12 1.69 39 Cylindricalbore 32 M12x1.5 22 9 50 13.2 1PC 1 UC310 09221685 53.99 SGD
In stock
10.9 21.2 1.1 38 62 6 - 23 - 22 M6x0.75 15 6 25 12. 1PC 1 UC305 09221633 30.99 SGD
Shipped after 2018-01-24
214 229 4 135 280 20 - 81 - 68 M20x1.5 54 22 130 13.6 1PC 1 UC326 09221825 669.99 SGD
Shipped after 2018-01-24
246 253 4 145 300 20 - 86 - 72 M20x1.5 59 23 140 13.6 1PC 1 UC328 09221834 789.99 SGD
Shipped after 2018-01-24
77.2 113 2.1 82 160 14 - 50 - 42 M14x1.5 32 14.5 75 13.2 1PC 1 UC315 09221737 139.99 SGD
Shipped after 2018-01-24
185 207 3 126 260 20 - 75 - 64 M18x1.5 51 21 120 13.5 1PC 1 UC324 09221816 509.99 SGD
Shipped after 2018-01-24
119 153 3 103 200 18 - 62 - 50 M16x1.5 41 16.5 95 13.3 1PC 1 UC319 09221773 259.99 SGD
Shipped after 2018-01-24
141 173 3 108 215 20 - 66 - 54 M18x1.5 42 18 100 13.2 1PC 1 UC320 09221782 289.99 SGD
Shipped after 2018-01-24
153 184 3 112 225 20 - 68 - 56 M18x1.5 44 19 105 13.2 1PC 1 UC321 09221791 369.99 SGD
Shipped after 2018-01-24
180 205 3 117 240 20 - 71 - 60 M18x1.5 46 20 110 13.2 1PC 1 UC322 09221807 409.99 SGD
Shipped after 2018-01-24
52.2 81.9 2.1 71 130 12 - 45 - 36 M12x1.5 26 11.5 60 13.2 1PC 1 UC312 09221703 77.99 SGD
Shipped after 2018-01-24
19.3 33.4 1.5 48 80 8 - 29 - 26 M8x1 19 7.5 35 13.2 1PC 1 UC307 09221651 27.99 SGD
Shipped after 2018-01-24
59.9 92.7 2.1 75 140 12 - 45 - 38 M12x1.5 30 12 65 13.2 1PC 1 UC313 09221712 109.99 SGD
Shipped after 2018-01-24
107 143 3 96 190 16 - 56 - 48 M16x1.5 40 15.5 90 13.3 1PC 1 UC318 09221764 269.99 SGD
Shipped after 2018-01-24
24.0 40.7 1.5 52 90 10 - 33 - 28 M10x1.25 19 8 40 13.2 1PC 1 UC308 09221667 32.99 SGD
In stock
29.5 48.9 1.5 57 100 10 - 35 - 30 M10x1.25 22 8.5 45 13.3 1PC 1 UC309 09221676 49.99 SGD
Shipped after 2018-01-24
45.0 71.6 2 66 120 12 - 41 - 34 M12x1.5 25 10 55 13.2 1PC 1 UC311 09221694 70.99 SGD
Shipped after 2018-01-24
68.2 104 2.1 78 150 12 - 45 - 40 M12x1.5 33 12.5 70 13.2 1PC 1 UC314 09221721 129.99 SGD
Shipped after 2018-01-24
86.7 123 2.1 86 170 14 - 52 - 44 M14x1.5 34 15 80 13.3 1PC 1 UC316 09221746 179.99 SGD
Shipped after 2018-01-24
96.8 133 3 96 180 16 - 56 - 46 M16x1.5 40 15 85 13.3 1PC 1 UC317 09221755 199.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products