Buy more than* S$200* and get FREE SHIPPING

SB Unit for Ball Bearings, Cylindrical Bore

1.00 (1)
...see all>
Product Options
ADD TO CART
Dimensions S1 (mm) Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Shaft Hole Diameter d(mm) Dimension S (mm) Shape Dimension r (mm) Designation Locking Screw G Type Coefficient fo Shaft Hole Classification Standard rated load Cor (kN) Load Classification Standard rated load Cr (kN) Dimensions S2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions S1 (mm) Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Shaft Hole Diameter d(mm) Dimension S (mm) Shape Dimension r (mm) Designation Locking Screw G Type Coefficient fo Shaft Hole Classification Standard rated load Cor (kN) Load Classification Standard rated load Cr (kN) Dimensions S2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 12 22 40 - 6 - (min)0.6 M5x0.5 Standard goods 13.2 Set screws with Cylindrical bore 4.8 Light Load 9.55 4 1PC 1 SB202 38356936 8.99 SGD
In stock
23.5 17 32 72 35 8.5 - (min)1.1 M6x0.75 Standard goods 13.9 Set screws with Cylindrical bore 15.4 Light Load 25.7 6 1PC 1 SB207 38356981 16.99 SGD
Shipped after 2018-01-25
16 12 22 40 - 6 - (min)0.6 M5x0.5 Standard goods 13.2 Set screws with Cylindrical bore 4.8 Light Load 9.55 4 1PC 1 SB201 38356927 8.99 SGD
In stock
22 16 30 62 30 8 - (min)1 M6x0.75 Standard goods 13.9 Set screws with Cylindrical bore 11.3 Light Load 19.5 6 1PC 1 SB206 38356972 11.99 SGD
In stock
25 18 34 80 40 9 - (min)1.1 M8x1 Standard goods 14.0 Set screws with Cylindrical bore 17.8 Light Load 29.1 8 1PC 1 SB208 38356997 17.99 SGD
In stock
16 12 22 40 17 6 SB (Minimum) 0.6 M5x0.5 Standard products 13.2 Cylindrical bore type with a stop screw 4.8 For light loads 9.55 4 1PC 1 SB203 38356945 7.99 SGD
In stock
18 14 25 47 20 7 SB (Minimum) 1 M6x0.75 Standard products 13.2 Cylindrical bore type with a stop screw 6.65 For light loads 12.8 5 1PC 1 SB204 38356954 8.99 SGD
In stock
19.5 15 27 52 25 7.5 SB (Minimum) 1 M6x0.75 Standard products 13.9 Cylindrical bore type with a stop screw 7.85 For light loads 14 5.5 1PC 1 SB205 38356963 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Vegetable washing machine brush bearing
1
From Japan
On 2012-12-10 07:10:40
Since stocks are gone, it took about a week to try taking it, so it seems that a new item will come, and some were rusted in a naked condition. TNT comes with bags and box days, and although it is always in use, it is disappointing for FYH 's delivery control, but it is rusty and it seems to be unusable while it is being kept in inventory.
This review is about item#38356954.

Related Products