Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Using Washer Use nut Shaft Hole Diameter d1(mm) Compatible sleeves Dimension B1 (mm) Dimension d2(phi mm) Dimensions B2 (mm) Type Compatible Bearing Type Purpose Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Using Washer Use nut Shaft Hole Diameter d1(mm) Compatible sleeves Dimension B1 (mm) Dimension d2(phi mm) Dimensions B2 (mm) Type Compatible Bearing Type Purpose Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AW17X AN17 75 A2317X 82 110 18 H - - Anchor axis   1PC 1 H2317X 38357837 43.99 SGD
In stock
AW26 AN26 115 A2326X 121 165 23 H - - Anchor axis   1PC 1 H2326 38357907 129.99 SGD
Shipped after 2018-05-08
AW05X AN05 20 A305X 29 38 8 H - - Anchor axis   1PC 1 H305X 38357602 -
Discontinued
[x]
AW05X AN05 20 A2305X 35 38 8 H - - Anchor axis   1PC 1 H2305X 38357611 7.99 SGD
In stock
AW22X AN22 100 A2322X 105 145 21 H - - Anchor axis   1PC 1 H2322X 38357882 84.99 SGD
Shipped after 2018-05-08
AW24 AN24 110 A2324X 112 155 22 H - - Anchor axis   1PC 1 H2324 38357891 129.99 SGD
Shipped after 2018-05-08
AW18X AN18 80 A318X 65 120 18 H - - Anchor axis *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H318X 38357846 37.99 SGD
Shipped after 2018-05-08
AW15X AN15 65 A315X 55 98 15 H - - Anchor axis   1PC 1 H315X 38357785 27.99 SGD
Shipped after 2018-05-08
AW17X AN17 75 A317X 63 110 18 H - - Anchor axis   1PC 1 H317X 38357821 34.99 SGD
Shipped after 2018-05-08
AW28 AN28 125 A2328X 131 180 24 H - - Anchor axis   1PC 1 H2328 38357916 169.99 SGD
Shipped after 2018-05-08
AW18X AN18 80 A2318X 86 120 18 H - - Anchor axis   1PC 1 H2318X 38357855 51.99 SGD
Shipped after 2018-05-08
AW13X AN13 60 A313X 50 85 14 H - - Anchor axis   1PC 1 H313X 38357767 -
Discontinued
[x]
AW19X AN19 85 A2319X 90 125 19 H - - Anchor axis   1PC 1 H2319X 38357864 53.99 SGD
Shipped after 2018-05-02
AW20X AN20 90 A2320X 97 130 20 H - - Anchor axis   1PC 1 H2320X 38357873 58.99 SGD
Shipped after 2018-05-08
AW12X AN12 55 A312X 47 80 13 H - - Anchor axis   1PC 1 H312X 38357742 -
Discontinued
[x]
AW16X AN16 70 A316X 59 105 17 H - - Anchor axis *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H316X 38357803 35.99 SGD
Shipped after 2018-05-08
AW06X AN06 25 A2306X 38 45 8 H UK206, UKP206, UKF206 Adapter -   1PC 1 H2306X 38357636 7.99 SGD
In stock
AW07X AN07 30 A2307X 43 52 9 H UK207, UKP207, UKF207 Adapter -   1PC 1 H2307X 38357654 8.99 SGD
In stock
AW13X AN13 60 A2313X 65 85 14 H UK213, UKP213, UKF213 Adapter -   1PC 1 H2313X 38357776 21.99 SGD
In stock
AW16X AN16 70 A2316X 78 105 17 H UK216,UKP216,UKF216 - Anchor axis   1PC 1 H2316X 38357812 40.99 SGD
In stock
- - - - - - - - - - Anchor axis   1PC 1 H2308X 38357672 9.99 SGD
In stock
AW15X AN15 65 A2315X 73 98 15 H UK215,UKP215,UKF215 Adapter Anchor axis   1PC 1 H2315X 38357794 32.99 SGD
In stock
AW10X AN10 45 A2310X 55 70 12 H UK210,UKP210,UKF210 Adapter Anchor axis   1PC 1 H2310X 38357715 13.99 SGD
In stock
AW10X AN10 45 A310X 42 70 12 H UK210,UKP210,UKF210 Adapter Anchor axis   1PC 1 H310X 38357706 -
Discontinued
[x]
AW12X AN12 55 A2312X 62 80 13 H - Adapter Anchor axis   1PC 1 H2312X 38357751 17.99 SGD
In stock
AW06X AN06 25 A306X 31 45 8 H UK206, UKP206, UKF206 Adapter Anchor axis   1PC 1 H306X 38357627 -
Discontinued
[x]
AW07X AN07 30 A307X 35 52 9 H UK207, UKP207, UKF207 Adapter Anchor axis   1PC 1 H307X 38357645 -
Discontinued
[x]
AW08X AN08 35 A308X 36 58 10 H UK208, UKP208, UKF208 Adapter Anchor axis   1PC 1 H308X 38357663 -
Discontinued
[x]
AW09X AN09 40 A309X 39 65 11 H UK209, UKP209, UKF209 Adapter Anchor axis   1PC 1 H309X 38357681 -
Discontinued
[x]
AW09X AN09 40 A2309X 50 65 11 H UK209, UKP209, UKF209 Adapter Anchor axis   1PC 1 H2309X 38357697 11.99 SGD
In stock
AW11X AN11 50 A311X 45 75 12 H UK211, UKP211, UKF211 Adapter Anchor axis   1PC 1 H311X 38357724 -
Discontinued
[x]
AW11X AN11 50 A2311X 59 75 12 H UK211, UKP211, UKF211 Adapter Anchor axis   1PC 1 H2311X 38357733 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When maintenance of air conditioner
5
From Japan
On 2016-11-07 22:17:02
Since it is used in combination with UKP 210, the impression is the same.
This review is about item#38357715.
Tractor repair
5
From Japan
On 2016-01-14 17:43:19
It was able to be used without problems.
This review is about item#38357733.
tire
5
From Japan
On 2015-08-18 11:22:16
I am satisfied.
This review is about item#38357724.
Replacement of motor bearings
4
From Japan
On 2014-09-15 17:11:39
I am satisfied because the manufacturer's product is cheap and fast
This review is about item#38357742.
During bearing replacement
5
From Japan
On 2013-01-31 15:03:12
Dimensions and quality in the bearing industry standard are judged only by the purchase price because there is no difference at each production company, but in case of single item purchase it is often not reached to the postage free amount and the sense of inexpensiveness is thin.
This review is about item#38357724.

Related Products