Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sate Light, Satellite, Rear

4.00 (2)
Dimension (mm)
29x28
Accessories
CR2032x2 pieces (battery monitor)
...see all>
Product Options
ADD TO CART
Weight (g) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18(include battery) Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PL-121-R 38331377 -
Discontinued
[x]
(Including battery) 18 White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PL-121-R 38331395 10.99 SGD
Shipped after 2018-06-22
(Including battery) 18 Black   1PC 1 PL-121-R 38331413 -
Discontinued
[x]
18(include battery) Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PL-121-R 38331404 -
Discontinued
[x]
18(include battery) LightBlue *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PL-121-R 38331386 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Road Bikes
4
From Japan
On 2015-08-31 17:35:54
I hope it is a lens that diffuses light a little wider.
This review is about item#38331395.
On the rear of a commuting bicycle (road bike)
4
From Japan
On 2014-06-02 17:03:18
It is purchased simultaneously with black. It is the same as the review there, but in the case of red, the color of the main body was not a red expected, but a color close to pink. I was expecting a bit of disappointment so please for your reference.
This review is about item#38331404.

Related Products