Buy more than* S$200* and get FREE SHIPPING

Coil Lock Micro

3.00 (2)
Purpose
Prevention of bicycle theft
Wire Length (mm)
1800
Wire Diameter (phi mm)
2.2
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LightGreen *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FFR-576 38331431 -
Discontinued
[x]
Pink *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FFR-576 38331422 -
Discontinued
[x]
Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FFR-576 38331465 -
Discontinued
[x]
Orange *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FFR-576 38331447 -
Discontinued
[x]
White   1PC 1 FFR-576 38331456 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Saddle & car body theft prevention
3
From Japan
On 2014-10-20 16:19:44
I bought it for simple theft prevention. If it is an aluminum body, if you apply force, the lock part will bend and easily break, but because it is a steel body, I think that it will not be possible to do so by hand alone. The wire is slightly narrow but I did not want to make it too heavy so it is exactly private.
This review is about item#38331422.
Tool fall prevention
3
From Japan
On 2014-02-28 02:44:44
Well it will be such a thing. There is no mind to prevent bicycle theft.
This review is about item#38331456.

Related Products