Buy more than* S$200* and get FREE SHIPPING

Tire Tube, "STINGER 700x28C"

4.62 (13)
Size
700x28C
Weight (g)
445
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD-7043 38331562 42.99 SGD
Shipped after 2018-04-26
White   1PC 1 BD-7043 38331474 42.99 SGD
Shipped after 2018-04-23
Pink *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD-7043 38331483 42.99 SGD
Shipped after 2018-04-26
Green   1PC 1 BD-7043 38331526 46.99 SGD
Shipped after 2018-04-23
Purple *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD-7043 38331544 42.99 SGD
Shipped after 2018-04-26
Brown *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD-7043 38331553 42.99 SGD
Shipped after 2018-04-26
Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD-7043 38331492 42.99 SGD
Shipped after 2018-04-26
Orange   1PC 1 BD-7043 38331501 42.99 SGD
Shipped after 2018-04-23
Yellow *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BD-7043 38331517 42.99 SGD
Shipped after 2018-04-26
Blue   1PC 1 BD-7043 38331535 42.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Tire exhaustion
4
From Japan
On 2017-08-14 15:24:57
It was relatively inexpensive, rich in color variations, it was the third use. I think that it would be better if you have a little more grip power if you want greed.
This review is about item#38331517.
For road bike
5
From Japan
On 2016-08-31 23:20:48
I am using Yellow for about 2.5 years, but there is no color deterioration and cracks, it seems to be used enough.
This review is about item#38331517.
Tire exchange
3
From Japan
On 2016-06-30 09:36:35
The crack started to enter in the tire sidewall for two weeks after replacement. Although it may be useless if it is a color tire. It looks like a crack only on the surface. When using last time, cracks entered the whole lap in several months. Since the tire is dirty, it is cleaner if you clean it with a detergent containing abrasive or with a brake cleaner.
This review is about item#38331526.
Tire change of cross bike
5
From Japan
On 2016-03-01 07:32:20
It is good to have color variations that can be selected according to the color of the bicycle. It is easy to incorporate, and there is nothing dissatisfied with daily commuting or walking around the holiday near the scenic spot.
This review is about item#38331526.
Purchase a spare ahead of time as the tire of the bicycle you are riding now is dangerous
4
From Japan
On 2015-06-29 19:18:29
It is slightly heavier than the current tire but it is ok if you think about the price.
This review is about item#38331474.
On a cross bike
5
From Japan
On 2014-08-26 20:01:00
I used it for cross-bike restoration for commuting. Although I did not expect so much, it is good to have a variety of color variations even if it says that it is a fairly good tire But because I can choose a color according to outer wire etc, I purchased blue, but I think that it is pretty beautiful blue The weight is a wire bead and it is heavy but if it is a cross bike for a town ride it is enough. It's not for loading.
This review is about item#38331535.
Commuting
5
From Japan
On 2014-07-25 23:16:19
It is cheap, stylish and problem free to commute to work.
This review is about item#38331535.
Tire change of cross bike
5
From Japan
On 2014-05-09 12:14:33
The color can be chosen according to the bicycle and the price is also cheap and very good. Packing according to the shape of the tire made it possible to carry out the exchange work smoothly without yore or habit.
This review is about item#38331492.
cycling
5
From Japan
On 2014-04-24 13:38:23
The tire pattern is cool, but the rubber thickness of the tire is fluent. Because the weight is light, its neighborhood is recommended.
This review is about item#38331562.
cycling
5
From Japan
On 2014-04-24 13:36:23
I think that it is easy to incorporate. I do not know the durability yet, but I think that I will use it again if it is okay.
This review is about item#38331474.

Related Products