Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size (cm) Color Material (toe core) Foot Width Standard Weight (g/1 leg) Material (Sole) Material (Skin) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Material (toe core) Foot Width Standard Weight (g/1 leg) Material (Sole) Material (Skin) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5 White Slotted steel 4E - EVA, Rubber Synthetic leather 1Pair 1 #727 38440981 -
Discontinued
[x]
27, 27 Yellow, Yellow Perforated steel, Slotted steel 4E, 4E 420(26.0cm) EVA, rubber, EVA, Rubber Leather, Synthetic leather 1Pair 1 #727 38441067 -
Discontinued
[x]
26.5, 26.5 Yellow, Yellow Perforated steel, Slotted steel 4E, 4E 420(26.0cm) EVA, rubber, EVA, Rubber Leather, Synthetic leather 1Pair 1 #727 38441051 -
Discontinued
[x]
28 White Slotted steel 4E - EVA, Rubber Synthetic leather 1Pair 1 #727 38441006 -
Discontinued
[x]
28, 28 orange, Orange Perforated steel, Slotted steel 4E, 4E 420(26.0cm) EVA, rubber, EVA, Rubber Leather, Synthetic leather 1Pair 1 #727 38440936 -
Discontinued
[x]
26.5, 26.5 orange, Orange Perforated steel, Slotted steel 4E, 4E 420(26.0cm) EVA, rubber, EVA, Rubber Leather, Synthetic leather 1Pair 1 #727 38440911 -
Discontinued
[x]
25, 25 orange, Orange Perforated steel, Slotted steel 4E, 4E 420(26.0cm) EVA, rubber, EVA, Rubber Leather, Synthetic leather 1Pair 1 #727 38440884 -
Discontinued
[x]
26, 26 Yellow, Yellow Perforated steel, Slotted steel 4E, 4E 420(26.0cm) EVA, rubber, EVA, Rubber Leather, Synthetic leather 1Pair 1 #727 38441042 -
Discontinued
[x]
25.5, 25.5 Yellow, Yellow Perforated steel, Slotted steel 4E, 4E 420(26.0cm) EVA, rubber, EVA, Rubber Leather, Synthetic leather 1Pair 1 #727 38441033 -
Discontinued
[x]
27 White Slotted steel 4E - EVA, Rubber Synthetic leather 1Pair 1 #727 38440997 -
Discontinued
[x]
25.5 White Slotted steel 4E - EVA, Rubber Synthetic leather 1Pair 1 #727 38440963 -
Discontinued
[x]
26, 26 orange, Orange Perforated steel, Slotted steel 4E, 4E 420(26.0cm) EVA, rubber, EVA, Rubber Leather, Synthetic leather 1Pair 1 #727 38440902 -
Discontinued
[x]
24.5, 24.5 orange, Orange Perforated steel, Slotted steel 4E, 4E 420(26.0cm) EVA, rubber, EVA, rubber Leather, Synthetic leather 1Pair 1 #727 38440875 -
Discontinued
[x]
24.5, 24.5 Yellow, Yellow Perforated steel, Slotted steel 4E, 4E 420(26.0cm) EVA, rubber, EVA, rubber Leather, Synthetic leather 1Pair 1 #727 38441015 -
Discontinued
[x]
24.5, 24.5 white, White Perforated steel, Slotted steel 4E, 4E 420(26.0cm) EVA, rubber, EVA, rubber Leather, Synthetic leather 1Pair 1 #727 38440945 -
Discontinued
[x]
25, 25 Yellow, Yellow Perforated steel, Slotted steel 4E, 4E 420(26.0cm) EVA, rubber, EVA, rubber Leather, Synthetic leather 1Pair 1 #727 38441024 -
Discontinued
[x]
25.5, 25.5 orange, Orange Perforated steel, Slotted steel 4E, 4E 420(26.0cm) EVA, rubber, EVA, Rubber Leather, Synthetic leather 1Pair 1 #727 38440893 -
Discontinued
[x]
27, 27 orange, Orange Perforated steel, Slotted steel 4E, 4E 420(26.0cm) EVA, rubber, EVA, Rubber Leather, Synthetic leather 1Pair 1 #727 38440927 -
Discontinued
[x]
26 White Slotted steel 4E - EVA, Rubber Synthetic leather 1Pair 1 #727 38440972 -
Discontinued
[x]
28, 28 Yellow, Yellow Perforated steel, Slotted steel 4E, 4E 420(26.0cm) EVA, rubber, EVA, Rubber Leather, Synthetic leather 1Pair 1 #727 38441076 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
In-house work of sawmills
4
From Japan
On 2016-08-10 16:31:30
Previous pink things were great. I wonder if this is lightweight as it is easy to wear and fit to the feet. Just because the opportunity to have heavy things are many sores became hard, maybe the legs tired easily. But I think that it is good for the shoes of these sneaker type safety shoes.
This review is about item#38440884.
I use it in the factory
1
From Japan
On 2016-03-21 08:14:06
Bought less than half a year ago, both shoes were both right and left. I have used a variety of safety shoes, but it is the first time that my shoelaces have run out.
This review is about item#38440936.
Outdoor work
4
From Japan
On 2015-03-06 13:16:35
It is light and does not have strings so it's easy to wear off but I like it, but since the wear of the sole is so fast it must be replaced before the shell hurts so I always think that it is a waste.
This review is about item#38440902.
I use it indoors, outside work by electric construction
5
From Japan
On 2015-02-09 16:18:58
Breathability is outstandingly good, comfort is also exactly matched to the feet, light and moving work will not be bothersome, since my feet are wide in width, I appreciate this shoe for perfect size , I will continue to use Mandom Safety.
This review is about item#38440927.
Since we are doing automobile loading service business, we purchased it with hope for prominent things for safety on the street
4
From Japan
On 2014-12-11 13:53:46
Not limited to this product, we are saved by purchasing a lot of your products. Please introduce the necessary goods on the spot.
This review is about item#38440911.
Automobile repair others
4
From Japan
On 2014-07-21 15:09:39
The steak is small, but the heel is bent and a shoehorn is necessary.
This review is about item#38441067.
It is indispensable for on-site work.
5
From Japan
On 2014-06-03 13:45:02
Please increase the variation of color. There is a person who wants to buy when black red comes out. I feel it is difficult to steam and it is very nice. It is even better if there is a deodorizing effect.
This review is about item#38440893.
Auto Repair
5
From Japan
On 2014-04-24 16:44:17
Comfortable, breathable and comfortable shoes like a sneaker. It is not as bad as the weight of the perforated steel front core is concerned, it is easy to move because the heel part is solid and it is very hard to slip on the floor in wet place with rain. We will continue to purchase if there is no problem with durability.
This review is about item#38440927.

Related Products