Buy more than* S$200* and get FREE SHIPPING

Safety Shoes, High Cut Safety No.150

3.92 (13)
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Material (Sole)
Gum, Gum
Material (Skin)
Leather, Leather
...see all>
Product Options
ADD TO CART
Length (cm) Size (cm) Color Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Size (cm) Color Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 (about 26.0cm), 23 (about 26.0cm) 26, 26 Red, Red About 605 (26.0cm), About 605 (26.0cm) 1Pair 1 #150 38441182 69.99 SGD
In stock
23 (about 26.0cm), 23 (about 26.0cm) 26.5, 26.5 Red, Red About 605 (26.0cm), About 605 (26.0cm) 1Pair 1 #150 38441191 69.99 SGD
In stock
23 (about 26.0cm), 23 (about 26.0cm) 26, 26 black, Black About 605 (26.0cm), About 605 (26.0cm) 1Pair 1 #150 38441112 69.99 SGD
Shipped after 2018-05-29
23 (about 26.0cm), 23 (about 26.0cm) 28, 28 Red, Red About 605 (26.0cm), About 605 (26.0cm) 1Pair 1 #150 38441216 69.99 SGD
In stock
23 (about 26.0cm), 23 (about 26.0cm) 28, 28 black, Black About 605 (26.0cm), About 605 (26.0cm) 1Pair 1 #150 38441146 69.99 SGD
In stock
23 (about 26.0cm), 23(About 26.0cm) 27, 27 Red, Red About 605 (26.0cm), About 605(26.0cm) 1Pair 1 #150 38441207 69.99 SGD
In stock
23 (about 26.0cm), 23(About 26.0cm) 26.5, 26.5 black, Black About 605 (26.0cm), About 605(26.0cm) 1Pair 1 #150 38441121 69.99 SGD
In stock
23 (about 26.0cm), 23(About 26.0cm) 25.5, 25.5 black, Black About 605 (26.0cm), About 605(26.0cm) 1Pair 1 #150 38441103 69.99 SGD
In stock
23 (about 26.0cm), 23(About 26.0cm) 25, 25 black, Black About 605 (26.0cm), About 605(26.0cm) 1Pair 1 #150 38441094 69.99 SGD
Shipped after 2018-05-29
23 (about 26.0cm), 23(About26.0cm) 24.5, 24.5 Red, Red About 605 (26.0cm), About605(26.0cm) 1Pair 1 #150 38441155 69.99 SGD
Shipped after 2018-05-29
23 (about 26.0cm), 23(About26.0cm) 25, 25 Red, Red About 605 (26.0cm), About605(26.0cm) 1Pair 1 #150 38441164 69.99 SGD
Shipped after 2018-05-29
23 (about 26.0cm), 23(About26.0cm) 24.5, 24.5 black, Black About 605 (26.0cm), About605(26.0cm) 1Pair 1 #150 38441085 69.99 SGD
Shipped after 2018-05-29
23 (about 26.0cm), 23(About 26.0cm) 25.5, 25.5 Red, Red About 605 (26.0cm), About 605(26.0cm) 1Pair 1 #150 38441173 69.99 SGD
In stock
23 (about 26.0cm), 23(About 26.0cm) 27, 27 black, Black About 605 (26.0cm), About 605(26.0cm) 1Pair 1 #150 38441137 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 2
Review Rating: 3.92
13 Customer Reviews
The reviews are automatic translation.
I used it for the construction site gate and road and commuting (about 15 minutes). The occupation is traffic guard guards.
1
From Japan
On 2017-03-30 19:46:38
Both of the top and bottom Velcro straps are too short. The rubbery part near the thumb and little finger cracked first and soaked in rainwater. It took time and effort to attach and detach shoes. The outer skin of the outer heel part separated and peeled off. Before selling it realized that it requires more than two trials, including strength and durability. I judged that it was not good at selling yet. that's all
This review is about item#38441191.
FRP lining
5
From Japan
On 2016-09-30 10:21:23
Easy to use even in scaffolding work, comfortable to wear
This review is about item#38441164.
Dismantling work
1
From Japan
On 2016-03-02 23:50:15
In the 3 months later part of the seam became open.
This review is about item#38441191.
Construction in general
2
From Japan
On 2015-08-17 06:50:03
Although there is no problem in comfort, when there are many bending work, glue around the shoes is peeled off. Because it was raining, I did not have it for two months.
This review is about item#38441121.
Construction work
5
From Japan
On 2015-05-06 19:18:58
It's light and easy to wear, it's a very easy tin. I will also buy next.
This review is about item#38441094.
Actually when you ride a motorcycle
5
From Japan
On 2014-12-04 13:54:44
If I am looking for rider boots by chance I find this item and the price is reasonable and it looks bad and I am using it. I do not understand the durability because it is not a work use, but it is useful for driving a motorcycle that occasionally rides.
This review is about item#38441207.
Construction related work
4
From Japan
On 2014-10-13 15:17:42
It is solid and it is good for the price
This review is about item#38441182.
Construction work
5
From Japan
On 2014-08-18 13:25:28
Since the color is very conspicuous, I can do my work coolly. Personally I think that it is easier to move a bit more lightly.
This review is about item#38441191.
Automobile maintenance · sheet metal
3
From Japan
On 2014-08-17 14:24:08
The shoes themselves are soft and easy to wear. I do not need rubbish etc due to high cuts. Even if you hit a toe, it does not hurt so much. However, it is painful when the bottom is too soft and stepped on a slightly larger stone. The sewn part is not bad, but the part stuck with the adhesive will come off immediately. It is not suitable for use with many squatting work.
This review is about item#38441137.
I am working on a foothold
5
From Japan
On 2013-11-21 22:06:28
It is very easy to wear and I like it. It is the third time this time. The other day, I saw this shoe and introduced to a craftsman such as "I do not care" I sold it in a monoterror.
This review is about item#38441173.

Related Products