Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Shoes, High Cut Safety No.170

2.45 (11)
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
570(26.0cm), 570(26.0cm)
Material (Sole)
Gum, Gum
Material (Skin)
Leather, Leather
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28, 28 black, Black 1Pair 1 #170 38441286 67.99 SGD
Shipped after 2018-06-27
25, 25 black, Black 1Pair 1 #170 38441234 67.99 SGD
Shipped after 2018-06-27
28, 28 orange, Orange 1Pair 1 #170 38441356 67.99 SGD
Shipped after 2018-06-27
25, 25 orange, Orange 1Pair 1 #170 38441304 67.99 SGD
Shipped after 2018-06-27
24.5, 24.5 black, Black 1Pair 1 #170 38441225 67.99 SGD
Shipped after 2018-06-27
24.5, 24.5 orange, Orange 1Pair 1 #170 38441295 67.99 SGD
Shipped after 2018-06-27
27, 27 black, Black 1Pair 1 #170 38441277 67.99 SGD
Shipped after 2018-06-27
25.5, 25.5 black, Black 1Pair 1 #170 38441243 67.99 SGD
Shipped after 2018-06-27
26, 26 black, Black 1Pair 1 #170 38441252 67.99 SGD
In stock
25.5, 25.5 orange, Orange 1Pair 1 #170 38441313 67.99 SGD
Shipped after 2018-06-27
27, 27 orange, Orange 1Pair 1 #170 38441347 67.99 SGD
Shipped after 2018-06-27
26.5, 26.5 black, Black 1Pair 1 #170 38441261 67.99 SGD
In stock
26, 26 orange, Orange 1Pair 1 #170 38441322 67.99 SGD
Shipped after 2018-06-27
26.5, 26.5 orange, Orange 1Pair 1 #170 38441331 67.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 4
1 star 3
Review Rating: 2.45
11 Customer Reviews
The reviews are automatic translation.
Wrecker business
4
From Japan
On 2017-01-17 18:00:16
It is easy to wear for the price but it is not suitable for a long time driving of a car, so it's probably for bicycle, so even if you deduct it
This review is about item#38441304.
Commuting + Outdoor light work
1
From Japan
On 2016-01-18 10:37:33
As others posted, cracks broke out earlier and water soaked in. The comfort is not so bad, but it seems like a shame as a footwear.
Machining in general · Welding etc.
1
From Japan
On 2015-03-31 13:29:19
From the beginning of wearing, a crack occurred on the third day. I have used it, so I am still using it, but from the design and comfort, this crack is very disappointing. If somehow improvement can be asked, there may be purchase again · · ·
This review is about item#38441331.
Farm work at home
2
From Japan
On 2015-02-02 21:51:29
I purchased this safety shoe for the first time. It is very difficult to paint. I am troubled because my instep is so tall. If you wear lightly comfortable to wear is very good. Since the law of safety shoes with chuck is easy to wear, I will never buy again.
This review is about item#38441277.
Construction site work
5
From Japan
On 2014-12-02 13:20:56
It is very comfortable and comfortable safety shoes. It is lighter and easier to use than I thought.
This review is about item#38441252.
As a substitute for rider boots.
2
From Japan
On 2014-08-25 19:00:38
Apart from rainy weather, I felt like this is a monetary amount, but when I got on a motorcycle in the rainy weather, the rainwater soaked my legs into a wet condition. It can not be used when going out.
This review is about item#38441243.
Used at work site
1
From Japan
On 2014-04-18 23:23:13
Although I bought it, the water enters the inside on the first day I wore it. And after wearing a few times, the inside of the center of the right foot got broken. It is unknown whether it was thinned to soften but it was slightly something (hard thing) pushed? I think whether it is safe shoes that it can be torn at. It is also water intake. It was the most durable in the safety shoes that I bought. I think that there is no problem if it is used indoors, but it is better if you stop using it on the spot. It is better to buy the size 0.5 cm smaller. It is exactly 25.5 cm if 26 cm. (It may be difficult to wear a thick ankle person) I will not buy it twice, but for your information
This review is about item#38441243.
Building site
2
From Japan
On 2014-04-18 13:14:07
The width is slightly tight.
This review is about item#38441261.
Substitution for motorcycle boots
3
From Japan
On 2014-02-14 21:54:21
I bought it for the purpose of riding a bike. Design and comfort are not bad. Material seems cheesy but I think that compromising enough if we consider the price. The size is a bit bigger, but since we wear thick socks there is no problem. Because it is synthetic leather, it seems that waterproofness is also good. I think that it is good to raise the protection strength by thickening the fabric material a little more. Also, I think that perfect if you extend the length a little more.
This review is about item#38441261.
Motorcycle commuters to heavy goods transport machinery maintenance
2
From Japan
On 2013-02-14 01:55:16
I think that it is a good shoe because it is resistant to weather and rain and it is hard to steam. But fatal is size notation and actual size difference. I liked 25.0 cm safety shoes from the same manufacturer, so I bought this product (25.5 cm), but it is unrelentingly shabby as 25.5 cm, even if I put in the insoles it may seem to be off . Where two of my colleagues with legs 26.5 ~ 27 wore, they said that they were exactly right. I would like to repurchase 24.5 cm, but I was hesitant because it is too troublesome to return → I was small when I wear it. To be honest, I was most disappointed with my shopping with Monotaro. Please take action in some way.
This review is about item#38441243.

Related Products