Buy more than* S$200* and get FREE SHIPPING

Safety Boots No.105

5.00 (2)
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Material (Sole)
Gum, Gum
Material (Skin)
Leather, natural leather, Leather, natural leather
Color
black, Black
...see all>
Product Options
ADD TO CART
Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 740 (26.0cm), About740(26.0cm) 26.5, 26.5 1Pair 1 #105 38441401 90.99 SGD
In stock
About 740 (26.0cm), About740(26.0cm) 24.5, 24.5 1Pair 1 #105 38441365 90.99 SGD
Shipped after 2018-06-01
About 740 (26.0cm), About740(26.0cm) 25, 25 1Pair 1 #105 38441374 90.99 SGD
Shipped after 2018-05-31
About 740 (26.0cm), About 740(26.0cm) 28, 28 1Pair 1 #105 38441426 90.99 SGD
In stock
About 740 (26.0cm), About 740(26.0cm) 25.5, 25.5 1Pair 1 #105 38441383 90.99 SGD
In stock
About 740 (26.0cm), About 740(26.0cm) 26, 26 1Pair 1 #105 38441392 90.99 SGD
In stock
About 740 (26.0cm), About 740(26.0cm) 27, 27 1Pair 1 #105 38441417 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Asphalt paving work
5
From Japan
On 2014-06-11 16:33:39
Cost performance is good However, when continuing work, heat comes from the shoe sole
This review is about item#38441392.
Asphalt paving work
5
From Japan
On 2012-12-14 15:37:49
Footprints hardly remain when paving work is done, and it is also used as the primary rolling pressure at the end. Also, when repairing the pavement, finishing with only depression can be done if the area is small. It is an indispensable item for asphalt pavement work.
This review is about item#38441417.

Related Products