Buy more than* S$200* and get FREE SHIPPING

PVC Oil-resistant Boots # 205

3.67 (3)
Foot Width
3E
Standard Weight (g/1 leg)
600, 600
Material (Sole)
PVC, PVC
Material (Skin)
PVC, PVC
Color
white, White
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5, 25.5 1Pair 1 #205 38441496 51.99 SGD
In stock
26, 26 1Pair 1 #205 38441505 54.99 SGD
In stock
26.5, 26.5 1Pair 1 #205 38441514 54.99 SGD
Shipped after 2018-01-24
24, 24 1Pair 1 #205 38441462 51.99 SGD
In stock
25, 25 1Pair 1 #205 38441487 51.99 SGD
In stock
27, 27 1Pair 1 #205 38441523 54.99 SGD
In stock
28, 28 1Pair 1 #205 38441532 54.99 SGD
Shipped after 2018-01-23
22.5, 22.5 1Pair 1 #205 38441435 51.99 SGD
Shipped after 2018-01-24
23, 23 1Pair 1 #205 38441444 82.99 SGD
Shipped after 2018-01-24
23.5, 23.5 1Pair 1 #205 38441453 51.99 SGD
In stock
24.5, 24.5 1Pair 1 #205 38441471 51.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Rice paddies
5
From Japan
On 2017-05-30 13:15:16
It is longer than long boots I bought before and it is very good that my pants do not get wet even in the water
This review is about item#38441505.
I am using it at an animal husbandry site
5
From Japan
On 2017-04-20 13:22:46
Making is solid and can be used comfortably without slipping even in slippery places. In my case, since my mouth is blocked by work clothes, since the drawing with the upper string is absolutely unnecessary, since the string becomes an obstacle, I always use it after removing it. I am comfortable because it is moderate in weight. I repeat many times
Cleaning of oil etc.
1
From Japan
On 2016-10-26 18:39:49
I can not use it at all. Even if the part to be adjusted with the upper string is adjusted with decorations, the string is thin and the stopper is not useful as a role. There is no meaning It will not be bought if I make it with my hands and make it.
This review is about item#38441505.

Related Products