Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Insole Sole Barrier With Stepping Resistant Function

5.00 (1)
Functions
Fuminuki prevention, antibacterial, deodorant, Prevention of injury, antibacterial, deodorant
Size (cm)
24.5-28, 24.5 - 28.0
Color
white, White
Thickness (mm)
3, 3
Material
polyester, Polyester
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 - 38441584 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work on dismantling site
5
From Japan
On 2015-10-05 17:23:37
It is OK at all. I will not let you through. Since it is expensive for Monotaro san, I hope it will be a little cheaper.
This review is about item#38441584.

Related Products