Buy more than* S$200* and get FREE SHIPPING

Self-Aligning Ball Bearing

5.00 (1)
Clearance Code
CN
...see all>
Product Options
ADD TO CART
Width B (mm) Outside Diameter D (phi mm) Type Remarks Weight (kg) Standard rated load Cr (kN) Type Standard rated load Cor (kN) Nominal Number Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Outside Diameter D (phi mm) Type Remarks Weight (kg) Standard rated load Cr (kN) Type Standard rated load Cor (kN) Nominal Number Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 19 Cylindrical bore - - 2530 - 475 135 5 30000 (min)0.3 1PC 1 135 38374901 8.99 SGD
Shipped after 2018-05-01
7 22 Cylindricalbore One punched retainer strip iron 0.016 2750 Opentype 600 108 8 26000 (Min)0.3 1PC 1 108WA 38374917 9.99 SGD
In stock
6 19 Cylindrical bore - 0.008 2530 Open type 475 126 6 30000 (Min) 0.3 1PC 1 126 38374892 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for bearing parts of machine parts
5
From Japan
On 2016-01-26 16:38:22
Because it is a maker item, it can be used with confidence.
This review is about item#38374892.

Related Products