Buy more than* S$200* and get FREE SHIPPING

Small Ball Bearings, Single Row Deep Groove Ball Bearing

4.50 (6)
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Material Chamfer Dimension r1 (mm) Type Nominal Number Width B1 (mm) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Material Chamfer Dimension r1 (mm) Type Nominal Number Width B1 (mm) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 High carbon chromium bearing steel - One side steel shield-shaped 698 6 8 (Min) 0.3 6 1PC 1 698Z 38399812 -
Discontinued
[x]
22 High carbon-chromium bearing steel - - 627 7 7 (min)0.3 7 1PC 1 627Z 38399794 2.99 SGD
In stock
17 High carbon-chromium bearing steel - - 606 6 6 (min)0.3 6 1PC 1 606Z 38399776 -
N/A
[x]
22 High carbon chromium bearing steel - Single-sided shield type 608 7 8 (Minimum)0.3 - 1PC 1 608Z 38399785 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Hobby
5
From Japan
On 2018-03-23 17:29:16
We are using with confidence that the accuracy can be exchanged very well without problems.
This review is about item#38399785.
Fan heater blower
3
From Japan
On 2017-06-29 18:53:09
I detached using a puller. After replacement it worked comfortably. It is not possible without fault.
This review is about item#38399785.
Air conditioner fan motor
5
From Japan
On 2017-05-24 08:28:41
We were able to recover the quiet operation of the air conditioner quickly and inexpensively.
This review is about item#38399785.
Machine maintenance
4
From Japan
On 2016-12-16 10:51:06
The price was cheap, and thank you for the quick response. I look forward to working with you
This review is about item#38399785.
Inline Skate Wheel Bearing Practice
5
From Japan
On 2015-10-04 18:27:15
Remove single-sided cover and use with oil lubrication. very good.
This review is about item#38399785.
Inline Skate Wheel Bearing
5
From Japan
On 2015-10-04 18:25:44
As expected it put in second in NSK road race
This review is about item#38399785.

Related Products