Buy more than* S$200* and get FREE SHIPPING

Flanged Miniature Ball Bearing, Single Row Deep Groove Ball Bearings

4.50 (18)
...see all>
Product Options
ADD TO CART
Mounting Dimensions (Maximum rb)(mm) Dimention D2 (phi mm) Standard rated load Cr (kN) Outside Diameter D (phi mm) Standard rated load Cor (kN) Weight (g) Nominal Number Material Width B1 (mm) Type Mounting Dimensions (Maximum db)(mm) Outside Diameter D2 (mm phi) Dimension r1(mm) Dimensions C2 (mm) Inside Diameter d (phi mm) Flange Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (Maximum rb)(mm) Dimention D2 (phi mm) Standard rated load Cr (kN) Outside Diameter D (phi mm) Standard rated load Cor (kN) Weight (g) Nominal Number Material Width B1 (mm) Type Mounting Dimensions (Maximum db)(mm) Outside Diameter D2 (mm phi) Dimension r1(mm) Dimensions C2 (mm) Inside Diameter d (phi mm) Flange Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 13.5 960 12 345 (Reference) 2.53 F604 High carbon-chromium bearing steel 4 Both sides shield-shaped 5.6 13.5 (Minimum) 0.2 1 4 -   1PC 1 F604ZZ 38401124 3.99 SGD
In stock
0.3 19 2260 17 835 (Reference) 6.61 F606 High carbon-chromium bearing steel 6 Both sides shield-shaped 8.2 19 (Minimum) 0.3 1.2 6 -   1PC 1 F606ZZ 38401142 2.99 SGD
In stock
0.1 8.1 390 7 130 (Reference) 0.53 F683 High carbon-chromium bearing steel 3 Both sides shield-shaped 4 8.1 (Minimum) 0.1 0.8 3 -   1PC 1 F683ZZ 38401194 2.99 SGD
In stock
0.15 9.5 560 8 179 (Reference) 0.97 F693 High carbon-chromium bearing steel 4 Both sides shield-shaped 4.3 9.5 (Minimum) 0.15 0.9 3 -   1PC 1 F693ZZ 38401264 3.99 SGD
In stock
0.2 18 1510 16 710 (Reference) 4.47 F688 High carbon-chromium bearing steel 5 Both sides shield-shaped 10.2 18 (Minimum) 0.2 1.1 8 -   1PC 1 F688ZZ 38401246 2.99 SGD
In stock
- - - - - - - - - - - 17 - - - -   1PC 1 F696ZZ 38401282 2.99 SGD
In stock
0.15 - 715 11 281 (Reference) 2.18 F685 Highcarbon-chromiumbearingsteel 5 Both sides steel shield-shaped 6.2 12.5 (Min)0.15 1 5 Flanged   1PC 1 F685ZZ 38401212 2.99 SGD
In stock
0.2 - 1080 13 430 (Reference) 2.84 F695 Highcarbon-chromiumbearingsteel 4 Both sides steel shield-shaped 6.6 15 (Min)0.2 1 5 Flanged   1PC 1 F695ZZ 38401273 2.99 SGD
In stock
0.15 - 1080 13 440 (Reference) 3.04 F686 Highcarbon-chromiumbearingsteel 5 Both sides steel shield-shaped 7.4 15 (Min)0.15 1.1 6 Flanged   1PC 1 F686ZZ 38401221 2.99 SGD
In stock
0.2 - 1330 14 505 (reference)3.85 F605 High carbon-chromium bearing steel 5 - 6.9 - (min)0.2 1 5 Flanged   1PC 1 F605ZZ 38401133 3.99 SGD
In stock
0.2 - 1300 13 485 (reference)3.53 F624 High carbon-chromium bearing steel 5 - 6.0 - (min)0.2 1 4 Flanged   1PC 1 F624ZZ 38401167 3.99 SGD
In stock
0.3 - 1730 16 670 (reference)5.27 F625 High carbon-chromium bearing steel 5 - 4.5 - (min)0.3 1 5 Flanged *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F625ZZ 38401176 4.99 SGD
Shipped after 2018-05-08
0.3 - 2340 19 885 (reference)9.09 F626 High carbon-chromium bearing steel 6 - 8.5 22 (min)0.3 1.5 6 Flanged   1PC 1 F626ZZ 38401185 3.99 SGD
In stock
0.1 - 640 9 225 (reference)1.14 F684 High carbon-chromium bearing steel 4 - 5.2 10.3 (min)0.15 1 4 Flanged   1PC 1 F684ZZ 38401203 3.99 SGD
In stock
0.15 - 1170 14 510 (reference)3.37 F687 High carbon-chromium bearing steel 5 - 8.5 - (min)0.15 1.1 7 Flanged   1PC 1 F687ZZ 38401237 3.99 SGD
In stock
0.2 - 1330 17 665 (reference)4.91 F689 High carbon-chromium bearing steel 5 - 11.5 19 (min)0.2 1.1 9 Flanged   1PC 1 F689ZZ 38401255 3.99 SGD
In stock
0.3 - 1720 20 840 (reference)9.51 F699 High carbon-chromium bearing steel 6 - 12.0 23 (min)0.3 1.5 9 Flanged   1PC 1 F699ZZ 38401307 3.99 SGD
In stock
0.3 25 3300 22 1370 Reference 13.5 F608 High carbon chromium bearing steel 7 Both-sides shield type 10.5 25 (Minimum)0.3 1.5 8 -   1PC 1 F608ZZ 38401151 3.99 SGD
Shipped after 2018-06-14
0.3 22 2240 19 910 (Reference)8.3 F698 High carbon chromium bearing steel 6 Both-sides shield type 10.0 22 (Minimum)0.3 1.5 8 -   1PC 1 F698ZZ 38401291 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.50
18 Customer Reviews
The reviews are automatic translation.
Hobby
5
From Japan
On 2018-03-23 17:26:55
We are using with confidence that the accuracy can be exchanged very well without problems.
This review is about item#38401133.
Omni wheel bearings
5
From Japan
On 2017-12-04 16:52:46
I used it for the bearing of the omni wheel It has a flange so it is easy to fix The rotation was also smooth
This review is about item#38401124.
Remote bearings of motors operated with felt dry batteries
5
From Japan
On 2017-07-29 08:27:24
There is a flange, it is easy to install, bring it to making a toy. How to use There is no limit.
This review is about item#38401246.
Machine Roller Bearings
4
From Japan
On 2017-05-26 08:17:23
Although I have not exchanged yet, what I am currently arriving at is the snap ring type Nano I thought that I wanted to drive a little more on the mounting wall I thought I bought a flange type, the purpose is to increase the protrusion at the end of the roller shaft and screw It is because I want to stop, the current state is a smap ring, but since it is not durable and it will come off soon.
This review is about item#38401246.
Maintaining the reel
1
From Japan
On 2017-03-23 16:30:56
I ordered it by saying made in Japan, but both vibration and noise were the worst than the old bearing before exchange. Since I bought 10 pieces, I inspected other bearings, but other bearings also sound like a sharpness, and when I incorporate it in a reel, I can not use an abnormal sound and I can not use it! I have to find other manufacturers.
This review is about item#38401307.
Motor shaft
5
From Japan
On 2017-01-05 19:33:11
Made in Japan safe. Even small it will turn smoothly. When it is made in China it is sure that garbage is contained, there is play, there is nothing to talk about.
This review is about item#38401291.
Adjusting the bicycle wheel balance
5
From Japan
On 2016-09-08 11:09:56
I use it to check the wheel balance of the bicycle front. Since the hub shaft diameter is 9 mm in front and 10 mm in rear, the front is mounted on F696ZZ of this product NSK, and the rear is mounted on the runout using DDLF - 1910ZZ of NMB. Because the heaviest part of the wheel comes downward due to the low rotation resistance of the bearing, the balance can be easily checked. Simply, you can see even if you hold the bearing by hand.
This review is about item#38401307.
Radiocontrol Airplane Parts
5
From Japan
On 2016-08-30 16:51:00
There was no play, it was outstanding durability,
This review is about item#38401307.
When creating a robot
5
From Japan
On 2016-08-15 18:12:09
Since I am indebted with the sumo wrestling robot and American foot robot well, I would like to continue to use it in the future
This review is about item#38401221.
Create swing chair
5
From Japan
On 2016-08-14 18:12:17
There is no worry at all at NSK.
This review is about item#38401185.

Related Products