Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bike Dress, Lip Stop Specification Bike Cover

4.31 (36)
...see all>
Product Options
ADD TO CART
Size Caution Purpose Compatible Dimensions (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Caution Purpose Compatible Dimensions (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5L - - (Body aim) 245-260 1Sheet 1 - 38358187 -
Discontinued
[x]
M Key is not included. For left handle lock structure only (Estimated body) 165-185 1Sheet 1 - 38358135 -
Discontinued
[x]
L Key is not included. For left handle lock structure only (Estimated body) 180-198 1Sheet 1 - 38358144 -
Discontinued
[x]
2L Key is not included. For left handle lock structure only (Estimated body)195-210 1Sheet 1 - 38358153 -
Discontinued
[x]
3L Key is not included. For left handle lock structure only (Estimated body)205-230 1Sheet 1 - 38358162 -
Discontinued
[x]
4L Key is not included. For left handle lock structure only (Estimated body) 210-240 1Sheet 1 - 38358171 -
Discontinued
[x]
6L Key is not included. For left handle lock structure only (Estimated body)200-225 1Sheet 1 - 38358196 -
Discontinued
[x]
7L Key is not included. For left handle lock structure only (Estimated body) 205-230 1Sheet 1 - 38358205 -
Discontinued
[x]
Fully equipped Key is not included. For left handle lock structure only (Estimated body) 250-265 1Sheet 1 - 38358214 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 21
4 star 10
3 star 2
2 star 1
1 star 2
Review Rating: 4.31
36 Customer Reviews
The reviews are automatic translation.
Used for outdoor storage of large motorcycles
2
From Japan
On 2018-01-09 21:32:43
I bought it after confirming the compatible car type table in the detailed description of the product, but the size did not match at all and I returned it. Thanks for the response of Monotaro
This review is about item#38358171.
Big scooter is a little chito
4
From Japan
On 2016-05-05 18:31:30
It was small for the Sky Wave. However, I use it for signs. It was good not to be wasteful.
This review is about item#38358205.
Blue sky parking
4
From Japan
On 2015-01-05 19:57:17
It has broken on the whole in less than two years. Previously I used Red Baron 's thing and used it for about 3 years, so I think that the cost per year is almost the same.
This review is about item#38358162.
Daily use at work place
5
From Japan
On 2014-02-06 20:26:52
I used a cover that did not melt, but I seemed to be able to sow with ultraviolet rays in 8 months, I forced it for 1 year and forged this time. Although it is a light and thin fabric corresponding to the price, reinforcing thread is contained in the mesh and the inside is feeling resistant to splitting. It seems that it also has water repellency. However, since there is no puddle when it comes into contact with hot exhaust pipes, engines, etc., we also purchase heat shielding sheets (2 pieces) and stick them on the inner surfaces of the covers on both sides. Thanks to this, it became possible to prevent perforation and wrinkle due to heat. The motorcycle used is a trekking bike (250ccOFF car) with a 26L top case and it is 3L in terms of conforming size, but I bought 4L considering the top case. To my delight, 4L was supposed to have a 20cm tandem bar (there was no description in the Monotaro san's site), so the top case was like a combined shovel, and it was covered tightly to the bottom of the rear tire. In addition, it is perfectly rich in perfectness, such as full length, width, height, etc. It feels like a tailored design. I thought that it was Made in japan and the price was cheap and good shopping.
This review is about item#38358171.
Used for 50cc scooter
5
From Japan
On 2014-01-31 22:13:46
There is only the material that is also used for the fluke parachutes and the fabric is solid. I hope to purchase more sizes for 250cc on-road bike around March. It was a very convincing product.
This review is about item#38358144.
Motorbike cover
4
From Japan
On 2013-12-31 00:43:45
In compatible models my bike size was 3 L, but because I attached a small rear box I bought 5 L with plenty of time to hide the tires. I was able to cover up to the tire or not, but I can not deny that the length and width are a bit irritated. I am worried that the fabric will melt with the heat of the muffler, but for the moment I have covered it without worrying about anything but there is no appearance of melting.
This review is about item#38358187.
For bike storage
4
From Japan
On 2013-11-18 08:41:29
I bought two each year but this time it seems to be a bit durable so it may have a year to break It has been torn from the mirror part though it has decided. Is it? Is it?
This review is about item#38358171.
Used for body cover of SRX.
4
From Japan
On 2013-11-13 16:33:26
I used it for SRX400 (3VN). It is one size larger than the specified size, but I feel just fine here. Since it was written that writing is also a little small, I bought this. I think that quality is good for the price.
This review is about item#38358162.
Used for GSX 1100S.
4
From Japan
On 2013-11-13 16:29:34
I was worried about the size of the cover, but it was just fit for GSX 1100S. I think that the quality is good for the price. (Used in other bikes before.)
This review is about item#38358171.
Motorbike cover
3
From Japan
On 2013-10-14 16:35:35
BMW 1200 GS I purchased the largest full equipment in order to use it in fullpania. Size is just right size. I think that it is better for the cover's hem to be tightened with a string for strong winds.
This review is about item#38358214.

Related Products