Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Manufactutrer Rated Voltage (V) Type Color Dimension (mm) Vehicle Type Genuine Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manufactutrer Rated Voltage (V) Type Color Dimension (mm) Vehicle Type Genuine Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mitsubishi - W code (BAY15d) Orange / orange Phi84x69 Jupiter - 1PC 1 DS-0185 38358783 20.26 SGD
In stock
Isuzu 24 Left and right common Orange phi107x100 TXD 8262-0465 1PC 1 DS-0172 38358756 41.43 SGD
In stock
Mitsubishi - S code (BA15s) Orange / orange phi84x69 Jupiter - 1PC 1 DS-0186 38358792 20.26 SGD
In stock
Hino 24 W code (S25/BAY15d) Orange / orange phi110x70 Hino 62 to 69y 6031-5574-03 1PC 1 DS-0200 38358801 40.64 SGD
Shipped after 2017-05-10
TCM, general construction equipment 12 W code (S25 G18/BA15s) Orange / orange 88x88x80 TCM, general construction equipment - 1PC 1 DS-0187 38358817 35.84 SGD
In stock
TCM, general construction equipment 24 W code (S25 G18/BA15s) Orange / orange 88x88x80 TCM, general construction equipment - 1PC 1 DS-0188 38358826 35.84 SGD
In stock
Mitsubishi - W code (BAY15d) Red/Orange phi84x69 Jupiter - 1PC 1 DS-0180 38358765 20.50 SGD
In stock
Mitsubishi - S code (BA15s) Red/Orange phi84x69 Jupiter - 1PC 1 DS-0181 38358774 24.21 SGD
Shipped after 2017-05-10
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
As a turn signal of construction machinery.
1
From Japan
On 2017-03-09 12:54:02
Light bulb was not entered, the same as defective. No light bulb white description and! ! ! ! ! !
This review is about item#38358783.
Attached to the work vehicle
5
From Japan
On 2016-12-03 23:04:06
Cheaper price in the products of the street I thought, we are very satisfied with the high quality. Where you try to immediately plan to install, the plane in which the direction is not about anything before or that of that with a plate facing the inside of the notch did not know before is. The amount of light does not seem to change both, but I think that good should be noted that if it is possible to representation in the paper and seal so that it is seen before and after.
This review is about item#38358783.
For snow removal vehicles side lamp
5
From Japan
On 2016-11-14 15:13:37
You can use unchanged any genuine. Cheap compared prices and genuine
This review is about item#38358765.
As farming for the turn signal.
5
From Japan
On 2016-10-06 10:57:59
Easy installation marked with a marker, also.
This review is about item#38358817.
Mitsubishi jeep
5
From Japan
On 2016-05-22 15:32:45
It uses as a front turn signal. Some of the processing is required, but there is no complaints because the cheap price.
This review is about item#38358792.
Car width light of heavy equipment
1
From Japan
On 2014-10-25 18:36:11
There is no electricity in the sphere
This review is about item#38358765.
Repair of snowplow
5
From Japan
On 2014-02-04 20:32:30
I'm using the snowplow of the turn signal. It breaks to hit every year, but care is also easier if I can fix it yourself.
This review is about item#38358826.
Repair of snowplow
4
From Japan
On 2014-02-04 20:29:35
It is attached to both ends of the top of the snow removal vehicles of dozers. Yellow lenses sold separately because the back use the yellow lens also want you to sell.
This review is about item#38358783.

Related Products