Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Vehicle Type Genuine Part Number Manufactutrer Rated Voltage (V) Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vehicle Type Genuine Part Number Manufactutrer Rated Voltage (V) Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TXW 61y to 8262-0055 Isuzu - S Code (BA15S) No BULB 223x44 1PC 1 DS-0226 38358835 14.99 SGD
In stock
Fuso (angle) - Fuso 24 S CODE (G18/BA15S) 200x50 1PC 1 DS-0272 38358844 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
As a side lamp for trailer
4
From Japan
On 2017-02-04 15:31:20
It is not the same as a genuine product. It was installed properly. It is better if it is a bit cheaper.
This review is about item#38358835.
Auxiliary Lamp
3
From Japan
On 2014-06-05 13:32:11
Because bulbs are sold separately, it is desirable to sell light bulbs.
This review is about item#38358844.
For additional
3
From Japan
On 2014-06-03 13:14:14
Since the light bulb is sold separately, it is good to sell it so that it can be used immediately by the set.
This review is about item#38358835.

Related Products