Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

massimo Domestic V-Belt Drive

4.32 (77)
...see all>
Product Options
ADD TO CART
Displacement Correspondence/Support Main Conforming Genuine Product Number Manufactutrer Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Displacement Correspondence/Support Main Conforming Genuine Product Number Manufactutrer Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - Yamaha   1PC 1 VBJ-213Y 38360542 24.99 SGD
Shipped after 2018-06-25
- - - Honda   1PC 1 VBJ-114H 38360411 41.99 SGD
Shipped after 2018-06-25
- - - Honda   1PC 1 VBJ-105H 38360332 29.99 SGD
Shipped after 2018-06-25
- - - Honda *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-108H 38360366 62.99 SGD
Shipped after 2018-06-28
- - - Honda   1PC 1 VBJ-110H 38360384 27.99 SGD
Shipped after 2018-06-25
- - - Perch   1PC 1 VBJ-306S 38360603 24.99 SGD
Shipped after 2018-06-25
- - - Honda *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-115H 38360427 40.99 SGD
Shipped after 2018-06-28
- - - Honda   1PC 1 VBJ-111H 38360393 24.99 SGD
Shipped after 2018-06-25
- - - Yamaha   1PC 1 VBJ-206Y 38360497 30.99 SGD
Shipped after 2018-06-25
- - - KYMKO *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-502K 38360637 48.99 SGD
Shipped after 2018-06-28
- - - YAMAHA   1PC 1 VBJ-209Y 38360524 31.99 SGD
Shipped after 2018-06-28
- - - KYMKO *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-501K 38360621 45.99 SGD
Shipped after 2018-06-28
- - - Honda *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-113H 38360402 50.99 SGD
Shipped after 2018-06-28
- - - Honda   1PC 1 VBJ-116H 38360436 70.99 SGD
Shipped after 2018-06-28
- - - YAMAHA   1PC 1 VBJ-205Y 38360481 42.99 SGD
Shipped after 2018-06-25
- - - SUZUKI *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-302S 38360567 81.99 SGD
Shipped after 2018-06-28
- - - SUZUKI *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-305S 38360594 59.99 SGD
Shipped after 2018-06-28
- - - Yamaha   1PC 1 VBJ-201Y 38360445 24.99 SGD
Shipped after 2018-06-25
- - - Honda   1PC 1 VBJ-103H 38360314 27.99 SGD
Shipped after 2018-06-25
- - - Honda   1PC 1 VBJ-109H 38360375 24.99 SGD
Shipped after 2018-06-25
- - - KYMKO *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-503K 38360646 50.99 SGD
Shipped after 2018-06-28
- - - KYMKO *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-504K 38360655 56.99 SGD
Shipped after 2018-06-28
- - - YAMAHA   1PC 1 VBJ-204Y 38360472 62.99 SGD
Shipped after 2018-06-25
- - - YAMAHA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-207Y 38360506 53.99 SGD
Shipped after 2018-06-28
- - - KYMKO *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-505K 38360664 53.99 SGD
Shipped after 2018-06-28
- - - Honda   1PC 1 VBJ-106H 38360341 63.99 SGD
Shipped after 2018-06-28
- - - Honda *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-107H 38360357 41.99 SGD
Shipped after 2018-06-28
- - - YAMAHA   1PC 1 VBJ-208Y 38360515 56.99 SGD
Shipped after 2018-06-28
- - - YAMAHA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-211Y 38360533 33.99 SGD
Shipped after 2018-06-28
- - - YAMAHA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-217Y 19829224 60.99 SGD
Shipped after 2018-06-28
- - - YAMAHA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-219Y 19829233 66.99 SGD
Shipped after 2018-06-28
- - - HONDA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-120H 19829197 32.99 SGD
Shipped after 2018-06-28
- - - SUZUKI *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-310S 19829258 73.99 SGD
Shipped after 2018-06-28
- - - PGO *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-601P 19829267 57.99 SGD
Shipped after 2018-06-28
- - - YAMAHA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-220Y 19829242 39.99 SGD
Shipped after 2018-06-28
- - - HONDA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-118H 19829172 60.99 SGD
Shipped after 2018-06-28
- - - HONDA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-119H 19829188 41.99 SGD
Shipped after 2018-06-28
- - - YAMAHA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-215Y 19829206 73.99 SGD
Shipped after 2018-06-28
- - - HONDA   1PC 1 VBJ-117H 19829163 27.99 SGD
Shipped after 2018-06-28
- - - Vespa *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-802G 19829276 84.99 SGD
Shipped after 2018-06-28
- - - YAMAHA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VBJ-216Y 19829215 64.99 SGD
Shipped after 2018-06-28
125, 125 YAMAHA, YAMAHA 2CM-E7641-00, 2CM-E7641-00 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VBJ-223Y 23856787 54.99 SGD
Shipped after 2018-06-28
50, 50 YAMAHA, YAMAHA 5SU-E7641-01, 5SU-E7641-01 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VBJ-222Y 23856778 39.99 SGD
Shipped after 2018-06-28
- - 23100-KZR-601 -   1pc 1 VBJ-122H 69304192 69.99 SGD
Shipped after 2018-07-02
- - - Honda   1PC 1 VBJ-101H 38360296 24.99 SGD
Shipped after 2018-06-25
- - - Honda   1PC 1 VBJ-102H 38360305 25.99 SGD
Shipped after 2018-06-25
- - - Honda   1PC 1 VBJ-104H 38360323 29.99 SGD
Shipped after 2018-06-25
- - - YAMAHA   1PC 1 VBJ-203Y 38360463 27.99 SGD
Shipped after 2018-06-25
- - - Suzuki   1PC 1 VBJ-301S 38360551 30.99 SGD
Shipped after 2018-06-25
- - - Suzuki   1PC 1 VBJ-303S 38360576 41.99 SGD
Shipped after 2018-06-25
- - - Suzuki   1PC 1 VBJ-304S 38360585 24.99 SGD
Shipped after 2018-06-25
- - - Suzuki   1PC 1 VBJ-307S 38360612 27.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 53
4 star 11
3 star 4
2 star 3
1 star 6
Review Rating: 4.32
77 Customer Reviews
The reviews are automatic translation.
Maintenance
4
From Japan
On 2018-05-31 15:45:30
I feel that the extension of speed is a little late at 3000 kilometers and it seems strange at around 7000 km With 9000 kilometers this should be exchanged quickly I suddenly ended around 10800 kilometers and I got to know a campsite for acquaintance When you see it at a motorbike shop, the belt runs out 200 kilos without stopping or 150 kilos If you do not take a break or such a run you will not last long I can not believe the story to have 20,000 kilos on external goods Compared to the genuine belt surely the maximum speed rises slightly Because the compatibility with Hyper is also suitable, since the extreme speed decrease is reduced on the slope I think that I want to take this again instead of a genuine belt (my car now travels as much as 56000 kilograms)
This review is about item#38360524.
Maintenance of motorcycle
5
From Japan
On 2018-05-26 15:54:02
The address V100 is also old, there are few places to put in the shop front, it is saved to buy it here. Moreover, it is cheaper than the shop front !!
This review is about item#38360551.
AF 34 Replacement from the belt of the previous term NTB
1
From Japan
On 2018-04-14 18:50:56
NTB made no problem with running about 4000 km, but because it may run at 90 km / h on the circuit, I thought it was time to change soon. When reaching and removing the old NTB belt, it is the same width as the new article GRondoman belt. Although it seemed unnecessary to replace it, I switched to this belt for the first time and went down to practice for about 50 km. And when I tried to open it fully on the circuit, the belt began to rampage at 80 km / h and it began to crawl. Even if I fell down, I did not accelerate at all from 80 km / h .... If I tried running back to the old NTB belt I ran 4000 km, I accelerated smoothly up to 90 km / h. The GRONOMAN BELT, which I removed, ran only 70 km, but the border was fuzzing. I bought three in total, but I will return to NTB from the next
This review is about item#38360296.
Scooter Maintenance
5
From Japan
On 2018-03-11 13:09:36
I used it for the belt exchange of the Grand Axis. I bought this because it is 2014/02 and it is now 2018/03 so I am using it for another 4 years. I will buy Ripi so I'm thinking about changing it soon.
This review is about item#38360497.
Attached to the scooter of Heisei first year
5
From Japan
On 2018-02-27 16:16:16
I was worth the price but I think that it is equivalent to manufacturer genuine products.
This review is about item#38360332.
Belt exchange of Let's 4
5
From Japan
On 2018-01-20 15:35:38
It is repeat purchase. Since I want to change before it expires, when I exchanged at 6000 km point of use, It seemed like it was still free without cracks. When we exchanged for 9000 km this time, there were cracks in some places. As for my way of riding, it is like a useless way of replacing around 9000 km used.
This review is about item#38360612.
Motorcycle Maintenance
5
From Japan
On 2017-12-12 15:40:38
I used it at address 125 but it does not seem to be the same as a genuine article at the moment. And how long is life?
This review is about item#38360576.
Replace with genuine parts
1
From Japan
On 2017-12-06 17:29:48
I bought it only by model number of the car body, but it was not installed because the width was several millimeters. In this site only the general-purpose parts can be relied on.
This review is about item#38360296.
Address V 125 drive belt exchange
5
From Japan
On 2017-11-14 10:14:00
I purchased it because it is less expensive and domestic than genuine. Especially since it does not remodel drive system, there is no problem at all.
This review is about item#38360576.
Drive belt exchange of moped AF 56
4
From Japan
On 2017-11-12 10:25:28
Although it will stand for three months after the replacement, we judge it as a sufficient product without any problem.
This review is about item#38360384.

Related Products