Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Standard Weight (g/1 leg) Material (Skin) Size (cm) Color Material (toe core) Foot Width Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Material (Skin) Size (cm) Color Material (toe core) Foot Width Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 470 (26 cm) Synthetic leather 28 Black x Red Iron 4E 1Pair 1 GW61 38406356 -
Discontinued
[x]
About 470 (26 cm) Synthetic leather 28 White x Green Iron 4E 1Pair 1 GW61 38406496 -
Discontinued
[x]
About 470 (26 cm) Synthetic leather 27 White x Green Iron 4E 1Pair 1 GW61 38406487 -
Discontinued
[x]
About 470 (26cm), About 470 (26 cm) Synthetic leather, Synthetic leather 26, 26 White x Black, White x Black iron, Iron 4E, 4E 1Pair 1 GW61 38406392 -
Discontinued
[x]
About 470 (26 cm) Synthetic leather 24.5 Black x Red Iron 4E 1Pair 1 GW61 38406295 -
Discontinued
[x]
About 470 (26cm), About 470 (26 cm) Synthetic leather, Synthetic leather 25, 25 White x Black, White x Black iron, Iron 4E, 4E 1Pair 1 GW61 38406374 -
Discontinued
[x]
About 470 (26 cm) Synthetic leather 24.5 White x Green Iron 4E 1Pair 1 GW61 38406435 -
Discontinued
[x]
About 470 (26cm), About 470 (26 cm) Synthetic leather, Synthetic leather 25, 25 White x Green, White x Green iron, Iron 4E, 4E 1Pair 1 GW61 38406444 -
Discontinued
[x]
About 470 (26cm), About 470 (26 cm) Synthetic leather, Synthetic leather 28, 28 White x Black, White x Black iron, Iron 4E, 4E 1Pair 1 GW61 38406426 -
Discontinued
[x]
About 470 (26 cm) Synthetic leather 25 Black x Red Iron 4E 1Pair 1 GW61 38406304 -
Discontinued
[x]
About 470 (26cm), About 470 (26 cm) Synthetic leather, Synthetic leather 25.5, 25.5 Black x Red, Black x Red iron, Iron 4E, 4E 1Pair 1 GW61 38406313 -
Discontinued
[x]
About 470 (26cm), About 470 (26 cm) Synthetic leather, Synthetic leather 26, 26 Black x Red, Black x Red iron, Iron 4E, 4E 1Pair 1 GW61 38406322 -
Discontinued
[x]
About 470 (26cm), About 470 (26 cm) Synthetic leather, Synthetic leather 26.5, 26.5 Black x Red, Black x Red iron, Iron 4E, 4E 1Pair 1 GW61 38406331 -
Discontinued
[x]
About 470 (26cm), About 470 (26 cm) Synthetic leather, Synthetic leather 27, 27 Black x Red, Black x Red iron, Iron 4E, 4E 1Pair 1 GW61 38406347 -
Discontinued
[x]
About 470 (26cm), About 470 (26 cm) Synthetic leather, Synthetic leather 24.5, 24.5 White x Black, White x Black iron, Iron 4E, 4E 1Pair 1 GW61 38406365 -
Discontinued
[x]
About 470 (26cm), About 470 (26 cm) Synthetic leather, Synthetic leather 25.5, 25.5 White x Black, White x Black iron, Iron 4E, 4E 1Pair 1 GW61 38406383 -
Discontinued
[x]
About 470 (26cm), About 470 (26 cm) Synthetic leather, Synthetic leather 26.5, 26.5 White x Black, White x Black iron, Iron 4E, 4E 1Pair 1 GW61 38406401 -
Discontinued
[x]
About 470 (26cm), About 470 (26 cm) Synthetic leather, Synthetic leather 27, 27 White x Black, White x Black iron, Iron 4E, 4E 1Pair 1 GW61 38406417 -
Discontinued
[x]
About 470 (26cm), About 470 (26 cm) Synthetic leather, Synthetic leather 25.5, 25.5 White x Green, White x Green iron, Iron 4E, 4E 1Pair 1 GW61 38406453 -
Discontinued
[x]
About 470 (26cm), About 470 (26 cm) Synthetic leather, Synthetic leather 26, 26 White x Green, White x Green iron, Iron 4E, 4E 1Pair 1 GW61 38406462 -
Discontinued
[x]
About 470 (26 cm) Synthetic leather 26.5 White x Green Iron 4E 1Pair 1 GW61 38406471 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 1
2 star 2
1 star 0
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
For laboratory use
2
From Japan
On 2016-05-17 17:17:50
For moving around, I tried to buy a high cut which can be fixed up to the ankle but comfort was not so good well Steam was also terrible ... Next time I will search for a breathable high cut
This review is about item#38406462.
Working in the factory
3
From Japan
On 2015-02-11 15:22:23
This is the purchase of the second pair. The feeling I wear, the cushion is very nice. The fatigue of the foot was largely alleviated. It is a replacement in six months from last purchase.
This review is about item#38406487.
Working in the factory
4
From Japan
On 2014-09-28 15:39:27
It is very light and very good. It would be even better if there is cushion in the insole. I think that fatigue of the foot will be alleviated.
This review is about item#38406417.
Working at a factory
4
From Japan
On 2014-07-28 21:26:41
I walk around the factory all day. It's light and very good. I think that fatigue of the foot will be alleviated if there is a little insole cushion.
This review is about item#38406417.
Machine maintenance
2
From Japan
On 2014-03-21 07:18:32
The bottom of the toes got worn out in 3 months and the hole was opened. Design and shoes are good but I am sorry for the improvement
This review is about item#38406295.
Aerial work
5
From Japan
On 2013-12-15 21:33:36
I think that comfort, lightness is good I feel like I am not tired even if I am wearing it for a day Just a gap in the front part of the ankle is anxious. It may not be a problem if it is hot. I think that it is suitable for the price.
This review is about item#38406347.
Car maintenance
4
From Japan
On 2013-10-09 09:06:21
It was covered up to the ankle and was safe and safe, and for a price I have lasted longer than I thought. It is a scratch sometimes to become Muremle in summer · · ·. I am on my second pair now.
This review is about item#38406347.
Everyday
4
From Japan
On 2013-09-14 01:40:46
I think that the life expectancy of shoes is almost determined by the construction of the shoe sole, but this is not the hollow shoe sole common to shoe shoes, it seems to be the shoe sole that entered firmly. Even comfort is soft and normal sports shoes are not changed at all, easy to walk with feeling like lightweight trekking shoes. It's nice to have colors sporty and not like safety shoes. I can not deny the cheapness of the material when looking at near, but the sense of security of the toes and the ankle is quite good. If you replace it with a rubber cord, it's comfortable to wear and remove, so I'd like to have it adopted as a standard by all means. As the sponge part of Achilles part is easy to break in while it wears, I think that it is better if there is one kind of ingenuity that makes it easy to hold and hold when putting your feet.
This review is about item#38406322.
Lift work etc.
5
From Japan
On 2013-09-13 14:14:35
It is thick and easy to wear. It might be quite fashionable as a safety shoe
This review is about item#38406331.
On-site piping construction progress and confirmation, on-site visit
5
From Japan
On 2013-01-30 14:10:33
It is light, and there is no burden on the feet, so you can walk easily.
This review is about item#38406496.

Related Products