Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
IM Ball Transfer
[x]close
All Products
>
Bearings, Mechanical Parts, Casters
>
Bearings, Transmission Equipment
>
Ball Transfer and Ball Bearings
>
Ball Transfer, Ball Bearing, Air Ball Lifter
>
Ball Transfer
IM Ball Transfer
Iguchi Kiko
Click for images of all products
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Width A (mm)
Width B (mm)
Working Load (kg)
Height (mm)
Material
Weight (g)
TRUSCO Part Number
Ball Diameter (inch)
Weight (kg)
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Width A (mm)
Width B (mm)
Working Load (kg)
Height (mm)
Material
Weight (g)
TRUSCO Part Number
Ball Diameter (inch)
Weight (kg)
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
70.0
52.0
30
31.0
Stainless
-
-
1
0.145
1PC
1
IM-25S
38408553
27.99 SGD
Shipped after 2018-04-26
51.5
33.0
3
20.0
Steel, the main ball: Nylon
-
-
5/8
0.028
1PC
1
IM-16N
38408562
-
Discontinued
[x]
51.5
33.0
8
20.0
Stainless
-
-
5/8
0.043
1PC
1
IM-16S
38408544
14.99 SGD
Shipped after 2018-04-26
70.0
52.0
-
31.0
Steel, the main ball: Nylon
-
-
1
0.09
1PC
1
IM-25N
38408571
-
Discontinued
[x]
69
50
30
31
[Main ball] S15CK, [sub-ball] SUJ2
145
500-2907
1
-
1PC
1
IM-25
38408535
4.99 SGD
In stock
51.5
33
8
20
Steel
-
-
41767
0.043
1PC
1
IM-16
38408526
3.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Ball Bear (for upward)
Iguchi Kiko
17.99
-
299.99 SGD
Steel Ball Caster, For Upper Direction
TRUSCO
3.99 SGD
(2)
Press-Molded Article
TONO SEIKI
2.99
-
69.99 SGD
(1)
ISB Ball Bear IM-16
Iguchi Kiko
-
IP type ball bear (for dedicated upward and lightweight)
Iguchi Kiko
13.99
-
29.99 SGD
US Ball Transfer
Iguchi Kiko
3.99
-
32.99 SGD
(1)
Ball Bear (for upward)
Iguchi Kiko
12.99
-
42.99 SGD
Free Bearing
FREE BEAR
27.99
-
469.99 SGD
(1)
Freebear Press Molded Article (For Upward)
FREE BEAR
-
Uni-Bear Press Moldings Medium Load Flange Type
TONO SEIKI
14.99
-
93.99 SGD
Plain Bear PV series steel (press-molded product upward-only)
ATEC
5.99
-
6.99 SGD
S type stroke bearing (vertically movable, fixed direction, for weight)
Iguchi Kiko
29.99
-
579.99 SGD
Plain Bear PV series stainless steel (the press-molded product upward-only)
ATEC
16.99
-
30.99 SGD
Freebear press molded product (for upward)
FREE BEAR
3.99
-
37.99 SGD
(2)
>>
Category
All Products
>
Bearings, Mechanical Parts, Casters
>
Bearings, Transmission Equipment
>
Ball Transfer and Ball Bearings
>
Ball Transfer, Ball Bearing, Air Ball Lifter
>
Ball Transfer
Related Products
Ball transfer
steel ball 13/16
m1.6
ball bearing mechanical
ball transfer bearings
Nylon Ball
IM-880
Top