Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fujin Roller

5.00 (6)
Roller Size (mm)
phi 40 X 40
Handle Length (mm)
113
Material (Roller)
Urethane rubber
Shank Diameter (phi mm)
25
Weight (g)
117
Overall Length (mm)
180
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 38410985 39.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Curing of ricin face, stucco face
5
From Japan
On 2017-05-02 05:38:52
It is very light and strong. It is easy to use without getting in the way even if put in the waist bag.
This review is about item#38410985.
Curing
5
From Japan
On 2016-08-14 22:48:57
Ricin's place was also well attached. I would appreciate it if you could just lower the price a little more.
This review is about item#38410985.
At the time of crossing make-up work
5
From Japan
On 2016-05-05 06:53:13
Depending on the pattern of the cloth some crimping was incomplete, but overall it was good.
This review is about item#38410985.
Adhesion operation of rough surface following film
5
From Japan
On 2015-12-22 10:57:41
I tried using it to enforce a rough surface conforming film. Although I used various rollers, I did not get the results I thought but I tried the wind fellow roller and thought that I could pass this. Although power is required for crimping, it can be used with confidence because scratches are not gentle to the film. I think that if you want greedy, you can choose a wider roller a little more and make a choice such as a handle that is thicker and easier to put in force.
This review is about item#38410985.
Put a large ad seal on the outer wall tile face
5
From Japan
On 2015-12-21 18:57:20
The irregularities of the rollers are familiar to the rough surface tile surface well and the crimping of the seal is complaining. However, if the seal is large, I would like to think that there is a wider variety of rollers, and thick parts of the handle that I think seems to be thin so I want to make it easier to put in force.
This review is about item#38410985.
Seal curing
5
From Japan
On 2014-03-03 22:34:54
It is very convenient for curing such as irregularities, ricin, bead-blown painting and so on! The difference in how the primer's overhang and the finish of the burr are different is completely different! I am satisfied, but the price is too high and I am dissatisfied.
This review is about item#38410985.

Related Products