Buy more than* S$200* and get FREE SHIPPING

Bore Tape Adhesive Type

5.00 (2)
Caution
Please avoid using in high temperature and high humidity. If it is subjected to light for a long period of time , the white and pale color may change to yellow Frequent removal and weight limit Effect of the pressure-sensitive adhesive is not a permane
Cold Resistance
Available up to-30 degree c, strength, durability will slightly changes.
Tape Length (m)
5
Tape Width (mm)
25
Color
Black
Material
Made of nylon
...see all>
Product Options
ADD TO CART
Melting Point (degree c) Softening Point (dgree c) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Melting Point (degree c) Softening Point (dgree c) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 - 260 230 SIDE A (MALE) 1Roll 1 RA 38410994 13.99 SGD
Shipped after 2018-02-26
215 - 220 180 B-SIDES (FEMALE Loop Type) 1Roll 1 RBL 38411003 13.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fastening of vinyl sheets
5
From Japan
On 2014-10-08 12:57:39
It is easy to use because it has an adhesive tape. I was satisfied because I kept stickiness in the office for about 3 years.
This review is about item#38411003.
To ancillary fixing of radio control battery and receiver
5
From Japan
On 2013-08-21 15:21:14
Moderate thickness became cushion, it was the best for the equipment of the radio control mechanism. There is also strength that you desire stickiness, you are satisfied with reasonable price so much.
This review is about item#38410994.

Related Products