Buy more than* S$200* and get FREE SHIPPING

Bore Tape Jtm Type

5.00 (1)
Caution
Please avoid using in high temperature and high humidity.
Purpose
Cohesion of various cases and rackets. Both gardening and outdoors
Tape Length (m)
3
Tape Width (mm)
25
Color
Black
Material
100% Nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 - 38411012 14.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bundle of sponge tubes
5
From Japan
On 2017-05-05 16:00:53
It is very convenient because it can not be scratched on the cohesive side and can be reused.
This review is about item#38411012.

Related Products