Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tire Carrying Dolly

3.00 (1)
Compatible Tire Size
To the outer diameter of 640
Dimensions (Vetical x Horizontal x Height) (mm)
About 410 to 550x410 to 550x96
Withstand Load (kg)
About120
Weight (g)
2800
Material
Iron, nylon other
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 38411082 96.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For summer tire storage
3
From Japan
On 2016-11-16 16:00:08
Carrying on 245/50/18 It might have been a bit small at 18, but it fits in a corner of the garage
This review is about item#38411082.

Related Products