Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hazard Sign Pole

3.00 (1)
Weight (g)
500
Overall Length (mm)
About 1180 (including legs)
Material
(Reflective plate) ABS resin, polystyrene (post) aluminum (leg) zinc casting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 38411116 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Explicit dangerous part
3
From Japan
On 2014-11-24 15:14:28
The bottom L-shaped underground driving parts are all made of metal, and it is possible to hit the side part with a hammer or the like. It is useful even for hard soil and the like. However, because the connection between this part and the pole body part is weak, it got loose as you pounded while holding the pole and it seemed to be able to remove it. The upper display part is good.
This review is about item#38411116.