Buy more than* S$200* and get FREE SHIPPING

Illuminated Switch

Switching Frequency (times /hour)
1800
Cold-Resistance Heat-Resistant Temperature (deg C)
-40-70
Mounting Hole Diameter (phi mm)
25.5(+0.5-0)
Operating Ambient Temperature (deg C)
-20-55
Relative Humidity
45-85%
Rated Insulation Voltage (V)
AC/DC600
Contact Arrangement
1a
Voltage (V)
200/220
...see all
Product Options
ADD TO CART
Vibration Resistance (m/s2) Operating Characteristics Impact Resistance (m/s2) Temperature rise Elevation (m) Electrical Durability Button Color Mechanical Durability Protection Structure Shape Thermostability Rated Secondary Voltage (V) Type Transformer Secondary Short Circuit Operating Force (N) Contact Unit Contact Resistance (mohm) Insulation Resistance (Mohm) Rated Current (A) Light Source Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vibration Resistance (m/s2) Operating Characteristics Impact Resistance (m/s2) Temperature rise Elevation (m) Electrical Durability Button Color Mechanical Durability Protection Structure Shape Thermostability Rated Secondary Voltage (V) Type Transformer Secondary Short Circuit Operating Force (N) Contact Unit Contact Resistance (mohm) Insulation Resistance (Mohm) Rated Current (A) Light Source Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Durable) 15 Momentary (Malfunction) 100 / (durability) 500 40K or less 2000 below 1 million times Green 5 million times IP65 Bo-yukatachi Protrusion (metal ring) 40 degC 93% 96 hours (Illuminating part) 5.5 With transformer It does not break or catch fire About 11 (contact arrangement 1a1b) HC type (you can contact mounted.) 30 or less 100 or more (500V) 10 (contact portion) LED bulb (High Bright Economy) 1PC 1 A25FT20010GLE 37843574 22.62 SGD
Shipped after 2017-02-27
- - - - - - - - - - - - - - - - - - - - 1pc 1 A25FT20010RLE 37843565 22.63 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products