Buy more than* S$200* and get FREE SHIPPING

25phi pilot round transformer type

4.00 (1)
Rated Secondary Voltage (V)
5.5
Cold-Resistance Heat-Resistant Temperature (deg C)
-40-70
Mounting Hole Diameter (phi mm)
25.5(+0.5-0)
Operating Ambient Temperature (deg C)
-20-55
Relative Humidity
45-85%
Rated Insulation Voltage (V)
AC/DC600
...see all>
Product Options
ADD TO CART
Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT100H 37848465 13.99 SGD
Shipped after 2018-05-29
200/220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT200O 37848492 13.99 SGD
Shipped after 2018-05-30
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT400Y 37848571 14.99 SGD
Shipped after 2018-05-29
100/110   1pc 1 A25ILT100GLE 37848605 22.99 SGD
Shipped after 2018-05-29
100/110   1pc 1 A25ILT100WLE 37848623 22.99 SGD
Shipped after 2018-05-29
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT400YLE 37848754 24.99 SGD
Shipped after 2018-05-29
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT100Y 37848456 13.99 SGD
Shipped after 2018-05-29
100/110   1pc 1 A25ILT100RLE 37848596 22.99 SGD
Shipped after 2018-05-30
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT400WLE 37848745 24.99 SGD
Shipped after 2018-05-29
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT100R 37848413 13.99 SGD
Shipped after 2018-05-30
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT400H 37848587 14.99 SGD
Shipped after 2018-05-29
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT100W 37848447 13.99 SGD
Shipped after 2018-05-30
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT400G 37848544 14.99 SGD
Shipped after 2018-05-29
200/220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT200OLE 37848675 22.99 SGD
Shipped after 2018-05-30
200/220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT200HLH 37848702 29.99 SGD
Shipped after 2018-05-29
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT400HLH 37848763 30.99 SGD
Shipped after 2018-05-29
200/220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT200Y 37848517 13.99 SGD
Shipped after 2018-05-29
200/220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT200H 37848526 13.99 SGD
Shipped after 2018-05-29
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT100OLE 37848614 22.99 SGD
Shipped after 2018-05-29
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT100O 37848431 13.99 SGD
Shipped after 2018-05-29
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT400W 37848562 14.99 SGD
Shipped after 2018-05-29
200/220   1pc 1 A25ILT200GLE 37848666 22.99 SGD
Shipped after 2018-05-30
100/110   1pc 1 A25ILT100G 37848422 13.99 SGD
Shipped after 2018-05-30
200/220   1pc 1 A25ILT200W 37848501 17.99 SGD
Shipped after 2018-05-30
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT400O 37848553 14.99 SGD
Shipped after 2018-05-29
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT100HLH 37848641 29.99 SGD
Shipped after 2018-05-29
200/220   1pc 1 A25ILT200RLE 37848657 22.99 SGD
Shipped after 2018-05-30
200/220   1pc 1 A25ILT200WLE 37848684 24.99 SGD
Shipped after 2018-05-29
200/220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT200YLE 37848693 22.99 SGD
Shipped after 2018-05-29
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT400GLE 37848727 24.99 SGD
Shipped after 2018-05-29
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT400OLE 37848736 24.99 SGD
Shipped after 2018-05-29
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT400R 37848535 14.99 SGD
Shipped after 2018-05-29
100/110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT100YLE 37848632 22.99 SGD
Shipped after 2018-05-29
400/440 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT400RLE 37848711 24.99 SGD
Shipped after 2018-05-29
200/220 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A25ILT200G 37848483 10.99 SGD
Shipped after 2018-05-29
200/220   1pc 1 A25ILT200R 37848474 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Operation board
4
From Japan
On 2014-07-16 16:05:05
Because it is short, it is good not to hit the parts inside the panel, but since the wiring is one direction, wiring may not reach when exchanging with the lamp of Izumi Electric.
This review is about item#37848413.

Related Products