Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waste Plastics Outrigger Base

4.40 (25)
...see all>
Product Options
ADD TO CART
Weight (kg) Dimension (mm) Thickness (mm) Compatible Vehicle Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Dimension (mm) Thickness (mm) Compatible Vehicle Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 305x365x50 50 - - - 1sheet 1 78JBTKS 11713275 58.99 SGD
In stock
4 305x365x50 50 Special vehicle Black Waste PLASTIC (PE+PP) 1Sheet 1 78JB00S 38411283 -
Discontinued
[x]
11 320x450x120 120 Special vehicle Black Waste PLASTIC (PE+PP) 1Sheet 1 78JB00D 38411292 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 4
2 star 1
1 star 0
Review Rating: 4.40
25 Customer Reviews
The reviews are automatic translation.
As an outrigger base
3
From Japan
On 2017-10-25 17:01:18
It is cheap, but it is still thin in itself. Because there is a hollow, it is even thinner so it will not crack or it will hiyahiya.
This review is about item#11713275.
Loading luggage
4
From Japan
On 2017-05-22 17:07:51
It is easier to use about 5 cm more. The thickness is good.
This review is about item#11713275.
I use it as a loading board of loader dump.
3
From Japan
On 2017-03-20 17:50:30
Of the pair I purchased before, I broke into one and it purchased again. I think that it is good for COSPA. If you ask for more strength, the price will rise. If you use it with Outrigger etc of the Unic car, it seems that it can be used without problems if the foundation is firm. If you do not have a solid foundation, you have to purchase again like this time. I think that those who use it hard should use a little care.
This review is about item#11713275.
When unloading
5
From Japan
On 2016-10-14 21:53:39
It's heavier than I thought, but it's rugged and user-friendly. I did not have to worry if I dropped heavy items.
This review is about item#38411292.
Unic, loading / unloading operation
5
From Japan
On 2016-09-29 16:57:14
It is light, size is exactly right, stability is also the best.
This review is about item#11713275.
Crane car Outrigger bedding plate
5
From Japan
On 2016-08-24 20:03:00
It can be used without problems. There was a slight warp from the beginning.
This review is about item#11713275.
Vending machine, loading and unloading work
4
From Japan
On 2016-07-08 16:16:39
There is no problem at the moment, but only durability is a concern.
This review is about item#11713275.
2 t crane
5
From Japan
On 2016-04-10 00:55:12
It is enough to make it necessary.
This review is about item#11713275.
As a reception of Unic's outrigger
5
From Japan
On 2016-04-01 18:47:10
Strength can also be used without problems.
This review is about item#11713275.
Crane work
5
From Japan
On 2016-03-29 16:06:12
Since the ground contact area can be wide, we can use it with confidence even with a little soft ground.
This review is about item#11713275.

Related Products