Buy more than* S$200* and get FREE SHIPPING

Switch with Rubber Cover

5.00 (1)
Switching Frequency (times /hour)
1800
Cold-Resistance Heat-Resistant Temperature (deg C)
-40-70
Mounting Hole Diameter (phi mm)
30.5(+0.5-0)
Operating Ambient Temperature (deg C)
-20-55
Relative Humidity
45-85%
Rated Insulation Voltage (V)
AC/DC600
...see all>
Product Options
ADD TO CART
Rated Current (A) Temperature rise Vibration Resistance (m/s2) Impact Resistance (m/s2) Protection Structure Elevation (m) Color Electrical Durability Shape Mechanical Durability Accessories Operating Force (N) Contact Arrangement Thermostability Contact Resistance (mohm) Contact Unit Insulation Resistance (Mohm) Operating Characteristics Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Temperature rise Vibration Resistance (m/s2) Impact Resistance (m/s2) Protection Structure Elevation (m) Color Electrical Durability Shape Mechanical Durability Accessories Operating Force (N) Contact Arrangement Thermostability Contact Resistance (mohm) Contact Unit Insulation Resistance (Mohm) Operating Characteristics Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - 1b - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PTZ01B 37854101 13.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - 1a - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PTZ10G 37854162 15.99 SGD
Shipped after 2018-05-10
- - - - - - - - - - - - 1a - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PTZ10B 37854171 15.99 SGD
Shipped after 2018-05-10
- - - - - - - - - - - - 1a1b - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PTZ11B 37854241 19.99 SGD
Shipped after 2018-05-10
10 (contact portion) 40K or less (Durable) 15 (Malfunction) 100 / (durability) 500 IP65 Bo-yukatachi 2000 below (Button, a rubber cover) red 1 million times Protrusion (metal ring) 5 million times Rubber cover (Z over A30R) About 11 (contact arrangement 1a1b) 1a 40 degC 93% 96 hours 30 or less HC type (you can contact mounted.) 100 or more (500V) Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A30PTZ10R 37854153 12.99 SGD
Shipped after 2018-05-14
10 (contact portion) 40K or less (Durable) 15 (Malfunction) 100 / (durability) 500 IP65 Bo-yukatachi 2000 below (Button, a rubber cover) Green 1 million times Protrusion (metal ring) 5 million times Rubber cover (Z over A30G) About 11 (contact arrangement 1a1b) 1b 40 degC 93% 96 hours 30 or less HC type (you can contact mounted.) 100 or more (500V) Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A30PTZ01G 37854092 12.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - 1b - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PTZ01R 37854083 12.99 SGD
Shipped after 2018-05-10
- - - - - - - - - - - - 1b - - - - -   1pc 1 A30PTZ01Y 37854117 9.99 SGD
Shipped after 2018-04-23
- - - - - - - - - - - - 1a1b - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A30PTZ11R 37854223 15.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - 1a1b - - - - -   1pc 1 A30PTZ11G 37854232 15.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a switch after a cleaning car
5
From Japan
On 2014-10-16 14:20:07
It was able to be used without any problem even compared with the original manufacturer genuine switch.
This review is about item#37854223.

Related Products