Buy more than* S$200* and get FREE SHIPPING

Car Snow Chain, Passenger Car And Minivan Exclusive Use

4.71 (7)
...see all>
Product Options
ADD TO CART
Shape Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1set(2pc) 1 YJ-115 19536466 149.99 SGD
Shipped after 2018-01-22
- - 1set(2pc) 1 YJ-103 19536344 139.99 SGD
Shipped after 2018-01-22
- - 1set(2pc) 1 YJ-111 19536423 149.99 SGD
Shipped after 2018-01-22
- - 1set(2pc) 1 YJ-112 19536432 149.99 SGD
Shipped after 2018-01-22
- - 1set(2pc) 1 YJ-113 19536448 149.99 SGD
Shipped after 2018-01-22
- - 1set(2pc) 1 YJ-107 19536387 149.99 SGD
Shipped after 2018-01-22
- - 1set(2pc) 1 YJ-108 19536396 149.99 SGD
Shipped after 2018-01-22
- - 1set(2pc) 1 YJ-109 19536405 149.99 SGD
Shipped after 2018-01-22
- - 1set(2pc) 1 YJ-110 19536414 149.99 SGD
Shipped after 2018-01-22
- - 1set(2pc) 1 YJ-104 19536353 139.99 SGD
Shipped after 2018-01-22
- - 1set(2pc) 1 YJ-114 19536457 149.99 SGD
Shipped after 2018-01-22
Ladder type Gloves 1Set 1 YJ-107 38411493 -
Discontinued
[x]
Ladder type, Ladder type Gloves, Gloves 1Set 1 YJ-113 38411554 -
Discontinued
[x]
Ladder type Gloves 1Set 1 YJ-108 38411502 -
Discontinued
[x]
Ladder type Gloves 1Set 1 YJ-109 38411511 -
Discontinued
[x]
Ladder type, Ladder type Gloves, Gloves 1Set 1 YJ-114 38411563 -
Discontinued
[x]
Ladder type Gloves 1Set 1 YJ-110 38411527 -
Discontinued
[x]
Ladder type Gloves 1Set 1 YJ-111 38411536 -
Discontinued
[x]
Ladder type, Ladder type Gloves, Gloves 1Set 1 YJ-112 38411545 -
Discontinued
[x]
Ladder type Gloves 1Set 1 YJ-105 38411475 -
Discontinued
[x]
socket Two index label, two pulling paper 1set(2pc) 1 YJ-106 19536378 149.99 SGD
Shipped after 2018-01-22
socket Two index label, two pulling paper 1set(2pc) 1 YJ-101 19536326 139.99 SGD
Shipped after 2018-01-22
socket Two index label, two pulling paper 1set(2pc) 1 YJ-102 19536335 139.99 SGD
Shipped after 2018-01-22
socket Two index label, two pulling paper 1set(2pc) 1 YJ-105 19536362 139.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
In a sudden snowfall
4
From Japan
On 2018-01-03 14:18:01
I have not used it yet because I purchased it as an insurance plan, but installation seems easy
This review is about item#19536466.
Running on snow
5
From Japan
On 2017-12-04 20:25:07
Since I was accustomed to the conventional chain, I was perplexed with the initial installation, but after I remember the procedure on the test attachment, I can easily install it from the conventional type on site. From now on, it is likely to purchase this type of person.
This review is about item#19536466.
For when it is necessary to travel on snowy roads
5
From Japan
On 2017-11-17 14:38:23
I wore it in the meaning of practice. I did not run, but wearing was very easy. Although it is purchase in the sense of amulet, it is surprised at the progress of the simplicity of wearing from the old chain though it is purchase. (215 / 45R-17)
This review is about item#19536423.
Snow road driving
4
From Japan
On 2017-11-02 16:28:23
I thought about buying it last year, but because there was no stock of each store, I bought it earlier.
This review is about item#19536466.
During the snow street
5
From Japan
On 2014-12-08 14:05:42
I tried installing it, but it was easy.
This review is about item#38411554.
Snow road driving
5
From Japan
On 2014-02-23 13:32:19
It was easy and easy to desorb
This review is about item#38411466.
Purchase for emergency measures to snowfall
5
From Japan
On 2014-01-16 13:27:16
We have plans to run a long distance, we bought in preparation for emergency situations such as chain restrictions on expressways. Fortunately, I did not use it at that time, but there is still no sense of security if there is not. I think that it was good to purchase. I tried wearing one for testing, but it was just size. I think I did a good shopping.
This review is about item#38411536.