Buy more than* S$200* and get FREE SHIPPING

Tire Chain

Caution
* following models, in the tire and wheel of genuine attachment size is impossible mounting for clearance lack of a vehicle body (tire house within and suspension, etc.). All of the models is not possible to do research. Clearance in addition to the following models might narrow car. Please check the current car always in principle. [Suzuki] Alto (H6.11 ~ H10.10) HA / HB Works 155 / 55-14, cappuccino (H3.10 ~) EA21R all models 165 / 65-14, Cultus Crescent Wagon (H7.1 ~) GC41W / GD31W 188TZ / 1600TR-4 / 1500TR 195 / 55-15 · 185 / 60-14, Wagon R Wide (H9.2 ~) MA / MB all models 165 / 65-13 [Subaru] Alcyone (H3.9 ~) CXD / CXW SVX 225 / 50-16, Impreza (H12.8 ~) GGA / GGB WRX / Sport Wagon 215 / 45-17, Legacy (H15.6 ~) BL5 / BP5 B4 / touring wagon 215 / 45-18 [Daihatsu] move (H7.8 ~ H10.10) L610S Z4 / SR 4WD 155 / 70-13 [Toyota] Cavalier (H7.10 ~) TJG coupe 2.4Z 195 / 65-15, Celica (H5.4 ~) ST205 GT-FOUR 215 / 5- / 16, MR2 (H1.10 ~ H11.9) SW20 all car model [Honda] Integra (H7.10 ~) DB8 Type-R 215 / 45-16, Integra (H13.7 ~) DC5 Type-R 215 / 45-17, Odyssey (H13.11 ~ H15.9) RA6 ~ 9 Absolute 215/55/17, beat (H3.5 ~) PP1 all models 165 / 60-14, Prelude (H8.11 ~) BB6 SiR 205 / 50-16, SM-X (H8.11 ~) RH2 4WD 195 / 55-16 [Mazda] Familia (H6.6 ~) BHA5S Inter play X 195 / 55-15 [Mitsubishi] Gallant (H8.8 ~) EA1A / EC5A VR-G / VR-4 185 / 70-14 · 205 / 55-16, Mirage 3dr. (H7.10 ~) CJ2A / 4A X / Cyborg 185/65 -14, Mirage 4dr. (H7.10 ~) Ck6A / CM5A / CJ4A VIE saloon / VR-X / ZR 185 / 65-14 · 195 / 55-15, Lancer Cedia Wagon (H13.6 ~) CA5W Ralliart Edition 195 / 50-16, Lancer (H7.10 ~) GSR ​​Evolution, FTO / Eclipse all models, GTO all models 225 / 50-17, 245 / 40-18, [VW] LUPO (H15.6 ~) 6EAVY GTi 205 / 45-15 [Audi] ALLROAD Quattro (H13.2 ~) 4BAREF 2.7T / 2.7 SV 225 / 55-17 * car vehicle weight of more than 1800kg will soon wear, easier to cut Please note that (it does not become a claim.) In addition, please purchase a new one is not used if it has expired. [The end of the symbol of conformity tire size] (S) = Summer (summer) tire (except, however Bridgestone Corp. Burizakku REVO GZ) (W) Winter (studless) tire, adapted to the (G) = Burizakku REVO GZ. * Please be sure to test installed before use.
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
1Set 1 L140 38411877 -
Discontinued
[x]
1Set 1 L120 38411852 -
Discontinued
[x]
ADD TO CART