Buy more than* S$200* and get FREE SHIPPING

Digital Thermohygrometer 4ch

Thermometer Type
Handy type
Interface
9600bps (RS over 232C output terminal)
Type of display Temperature
Digital
AS ONE Part Number
2-1960-01
Display Units
Celsius / Fahrenheit switching
Operating Environment
0 over 50 degree C 0 over 80% RH
Sampling
3 times / sec
Interface
RS over 232C with output terminal
Functions
Data logger (up to 16000 data) / data hold / deviation temperature / maximum / minimum value display / auto power off / battery consumption display
Resolution (deg C)
0.1 (0 -200) 1 (0 over 200 non)
Resolution Capability
0.1 degree C (0 over 200 degree C), 1 degree C (other than the left)
Dimensions (Width W x Depth D x Height H) (mm)
64x30x184
Display
4ch display (3.5-digit LCD)
Sensor Type
K thermocouple sensor
Pricision
(200 over 400 degree C) + / over 0.5% rdg + 1 degree C (over 200 over 200, 400 over 1370) + / over 0.3% rdg + 1 degree C
Body Weight (g)
About 320 (including battery)
Main Part Dimension (mm)
64x30x184
Measurment Range (deg C)
-200-1370
Power
006P (9V) x1 present or AC adapter (sold separately)
Weight (g)
About 250
Specification
1) (Data logger) 16000pts, 2) MAX / MIN display, data hold, auto power off
Accessories
Bead type K thermocouple sensor, dedicated software, RS over 232C cable, hard case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MT-309 38287207 499.90 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products