Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Weight (g/1 leg) Material (Sole) Length (cm) Size (cm) Color Material (toe core) Foot Width Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Material (Sole) Length (cm) Size (cm) Color Material (toe core) Foot Width Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
520(26.0cm) EVA, rubber 17(26.0cm) 26 Black Steel 4E 1Pair 1 #760 38411922 -
Discontinued
[x]
520(26.0cm) EVA, rubber 17(26.0cm) 27 Black Steel 4E 1Pair 1 #760 38411947 -
Discontinued
[x]
520(26.0cm), 520(26.0cm) EVA, rubber, EVA, rubber 17(26.0cm), 17(26.0cm) 25, 25 black, Black steel, Steel 4E, 4E 1Pair 1 #760 38411904 76.99 SGD
Shipped after 2018-05-01
520(26.0cm), 520(26.0cm) EVA, rubber, EVA, rubber 17(26.0cm), 17(26.0cm) 28, 28 black, Black steel, Steel 4E, 4E 1Pair 1 #760 38411956 -
Discontinued
[x]
520(26.0cm) EVA, rubber 17(26.0cm) 26.5 Black Steel 4E 1 pair 1 #760 38411931 76.99 SGD
In stock
520(26.0cm) EVA, rubber 17(26.0cm) 25.5 Black Steel 4E 1 pair 1 #760 38411913 -
Discontinued
[x]
520(26.0cm) EVA, rubber 17(26.0cm) 24.5 Black Steel 4E 1 pair 1 #760 38411895 76.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
To employees
4
From Japan
On 2016-02-25 09:58:59
The design is good without steaming well
This review is about item#38411947.
Architecture in general
5
From Japan
On 2015-03-29 17:18:10
Comfort, hold feeling, coolness, durability (with 3 years) It was Number 1 in work shoes that I wore so far. I am looking forward to returning soon.
This review is about item#38411947.
Security guard shoe
5
From Japan
On 2015-02-09 15:03:57
I used it at work, but comfort was enough. I think that it is not suitable for rain. I think that it should be used at sunny weather. Since it is not suitable for freezing road surface, I think that it is better to wear a commercially available non-slip on the shoe sole on snowy days.
This review is about item#38411922.
Motorcycle commuting
4
From Japan
On 2012-02-01 21:50:20
Warmer than ordinary shoes for drift. It was easy walking although I went to work on foot on foot one hour after snow was piled up (weather was fine). Just a tiring day when driving a car for a long time. Although it is a high cut, it is easy to wear and take off. There is no particular complaint at present.
This review is about item#38411922.

Related Products