Buy more than* S$200* and get FREE SHIPPING

Hollowtech II BB Adapter Installation Tool

3.00 (4)
Purpose
Can be used for mounting the integrated BB chain wheel
Genuine Part Number
Y13009210
Overall Length (mm)
About 210
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
1PC 1 TL-FC32 38412193 17.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
3
From Japan
On 2015-06-19 21:46:11
Shimano's bottom bracket SM - BBR 60 purchased for installation. We use "adapter for Holo Tec II BB unit mounting" through an adapter, but as expected it is a genuine tool, it fits perfectly. I attempted to install it on a tool other than the Shimano but it can not be used because the dimensions do not match. Although it is necessary to tighten with the torque of 35 to 50 N · m to install BB, I think that it is impossible with the length of the handle of this tool. It is not a shape that can manage torque, and it is necessary to use a torque wrench with a tool such as TL - FC33. It should be considered simple use.
This review is about item#38412193.
Maintenance of road bike
5
From Japan
On 2014-08-19 20:07:26
Shimano's Holotec II is a tool required for BB installation. I tried to substitute water pump pliers, but I was concerned that scratches were worried, I also purchased a special tool later as though it was not closed. Although it is not much tool, it is not a rarely used tool as it is cheap as it is, so amateur is a sufficient tool.
This review is about item#38412193.
Shimano BB replacement work
1
From Japan
On 2013-07-05 20:48:31
The handle was short, it does not turn, I bought it but BB did not come off.
This review is about item#38412193.
BB exchange
3
From Japan
On 2013-04-13 05:31:56
Shimano Because it is pure, it is not possible and it is impossible.
This review is about item#38412193.

Related Products