Buy more than* S$200* and get FREE SHIPPING

Multiple Free Wheel Removal Tool

4.00 (6)
Purpose
For MF-7400/6208/Z012/Z015/1600/HG20/HG22
Genuine Part Number
Y12009050
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-FW30 38412211 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Boss removal operation
5
From Japan
On 2017-11-09 15:05:25
I felt like I was a one-size delicacy, but the strength of the core, certain performance.
This review is about item#38412211.
Cross-bike and general car exterior multi-stage gear boss removed
5
From Japan
On 2016-12-26 16:31:29
Easy to put in force and easy to disengage Tighten securely without disengagement even when wearing.
This review is about item#38412211.
To remove the sprocket.
5
From Japan
On 2016-03-14 13:08:03
Shimane formula Without this, bearing maintenance can not be done.
This review is about item#38412211.
Free desorption
5
From Japan
On 2015-07-23 04:43:49
Even with a 300 mm wrench, it was impossible to quickly get out of the free car attached to the car from the beginning, and I needed a force machine power. I wonder if there is a longer wrench (* ^ _ ^ *)
This review is about item#38412211.
Without boss free
1
From Japan
On 2014-04-30 13:59:33
Plus Dodo (Plus dodo) DNP 11T - 28T Boss - free 7 - stage gear LY - 1107KFN I could not use it and procured it elsewhere.
This review is about item#38412211.
Maintenance of my bicycle
3
From Japan
On 2012-05-31 23:05:53
Purchase to exchange MTB 's boss - free rear sprocket. To remove sprocket using this product, you need a monkey or spanner to open more than 32 mm. Since I am troublesome, I will remove the socket on the impact wrench and remove it, but if it is a monkey or a spanner it may not turn unless it is extended by applying a pipe to a handle and applying force. Similar products are available in other companies' products, but there is only SHIMANO genuine, it is strong.
This review is about item#38412211.

Related Products